Dough Prep Equipment

Dough Sheeters
| Compare | Image | Length | Height | Amperage | Horsepower | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | - | WBB2081267 | $8,649.00 |

Reversible Dough Sheeters
Related Products
AXIOM Dual-Voltage Airpot Coffee Brewer Easily convertible by flipping a switch to: - 120 volt, 12.5 amp - 120/208 volt, 13 amp - 120/240 volt, 15 amp Brews 4.2 to 7.5 gallons (15.7 to 28.4 litres) of perfect coffee per hour. For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported ...
Axis AX-S12 ULTRA - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System Features: Sanitary anodized components One piece base with no crevices to avoid any build-up of bacteria Easy to maintain – economical service and repair with a long life belt Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing Steel motor pulley Thermo-protection to avoid motor burning Microswitch protection on cover blade; blade will stop when microswitch loses its contact Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food ...
AXIOM Automatic Coffee Brewer Twin brew head system. Brews 15 gallons (56.8 litres) of perfect coffee per hour. Six individually controlled warming stations. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology incorporates simplified programming with a LCD display. Ensures coffee brew quality with cold brew lock out capability. All stainless steel construction. Includes hot water faucet. SplashGard® funnel deflects hot liquids away from the hand. Digital temperature control and ...
Our TC-420 vacuum sealer is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds Features: Perfect for heavy duty applications Stainless steel construction Durable aluminum steel bar Acrylic plastic lid Busch vacuum pump Sealing ...
Designed with an intuitive electronic control system, our Vacuum Packers are easy to clean with a thick transparent Plexiglass lid for viewing. The automatic cover lift is operated by pneumatic pistons. Features: Easy to clean flat vacuum chamber. 8 Different savable settings. Pump meter. Oil preheat and cleaning cycle. Oil change warning light. 6 selectable languages. Adjustable automatic vacuum percentage. Automatic cover lift operated by pneumatic pistons. Liquid Automatic program availible for vacuum seeling liquids/marinating meat. AISI 304 Stainless steel construction