- 3600 RPM induction motor rapidly and effortlessly extracts large quantities of healthy, pulp-free juice from the lightest fruits to the heaviest vegetables
- Floating-action stainless steel blade speeds up juice flow with faster distribution of pulp
- Stainless steel extraction basket bowl and cover for efficient performance - easy to clean and dishwasher safe
- Heavy-duty, durable polycarbonate motor housing
- Ideal for bars, restaurants, juice bars and health centers
- Limited One Year Warranty
Waring 6001C - Juice Extractor, Electric Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$885.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 10-1/4 in |
| Height | 12-1/2 in |
| Weight | 13.9 lbs |
Product Details
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Description | Juice Extractor |
| Manufacturers Part Number | 6001C |
| Brand | Waring |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |