Meat Grinders

Meat Grinders-Manual
| Compare | Image | Description | Depth | Height | Horsepower | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | #10 Manual Meat Grinder & Sausage Stuffer | 8-1/2 in | 10-3/4 in | - | - | WBB2217342 | $81.95 | ||
![]() | Vertical Sausage Stuffer - 7 lb Capacity, Two-Speed | 12 in | 20-3/4 in | - | - | WBB2217360 | $369.95 |

Meat Grinders-Powered

Meat Grinder Accessories
Related Products
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This spiral dough hook for the hobart d300 and related mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum. note: these spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
Portion Control Grinder A ccommodates up to 8"(20.3 cm) tall French press or funnel for drip-style brewer. M ulti-batch setting allows users to specify a French press brew size or grind enough coffee into a funnel to brew larger amounts of drip-style coffee. Professional grind provided by large 33/16"(8.1 cm) diameter burrs powered by quiet, low speed, high torque motor. E quipped with commercial grinding burrs to provide maximum grinding precision for small amounts of coffee. Three-year warranty on grinding burrs. C an use Gourmet funnel for heavier throw weights of coffee. Electrical: ...
This nsf-approved grater-shredder power attachment is the highest-quality aftermarket version of hobart's vs-9 on the market today and can be used on mixers, choppers and power drives with a standard hobart style #12 hub. Made of heavy-gauge polished aluminum, the gs-12's hardened shafts are machined to close tolerances for superior performance.?. Features: These units come with a 3/16 shredder plate, safety latches and full instructions and are shipped in a strong packing box Used by many mixer manufacturers as an oem accessory Easy disassembly means clean-up is a snap Vs-12dh disk ...
This high-quality mixer bowl for hobart's a200 and other 20-quart mixers has been manufactured to the highest standards of production and is nsf-approved. It is without question the best aftermarket bowl on the market for "classic" hobart mixers. (Not for hobart legacy models.) Features: Meets all nsf and us government specifications True one piece construction for more durability Satin finish resists scratches Heavy gauge 304 stainless steel (will not discolor product)
Portion Control Grinder Just 8.64"(21.95 cm) wide and a low profile height of 15.1"(38.4 cm). Professional grind provided by large 3.19"(8.1 cm) diameter burrs. Powered by quiet, high torque motor. Large, clear bean hopper merchandises 6 lbs. (2.72 kg) of fresh coffee beans. Easy access on back for grind weight adjustment. Three-year warranty on grinding burrs. International electrical configurations available. Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60 Hz.