Ice Bins
Suitable for commercial kitchens and hospitality industries, Ice Dispensers allow workers and guests to access convenient & hygienic on-demand ice cubes. They have large storage capacities to hold plenty of ice and feature an easy-to-use button or lever for dispensing. They are available in freestanding models suitable for hotels, restaurants, and other high-use areas, as well as countertop options that free up floor space. Some styles also dispense chilled water, allowing users to enjoy a cold beverage.
Most Relevant
Ice Storage Bins for Top Mount Ice Dispensers

Heavy-duty ice machine and dispenser stands provide sturdy and reliable support for your ice storage equipment. These durable stands are designed to hold specific countertop ice makers and dispensers when counter space isn't available. Made with heavy-duty stainless steel, these stands feature a cabinet design for added storage and organization of electrical and drain connections.
| Compare | Image | Storage Capacity | Width | Depth | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 710 lbs | 48 in | 34 in | 50 in | Manitowoc | WBM2096438 | $2,695.00 | ||
![]() | 290 lbs | 30 in | 38 in | 34 in | Manitowoc | WBM2096435 | $1,679.00 | ||
![]() | 400 - 430 lbs | 30 in | 34 in | 50 in | Manitowoc | WBM2096437 | $1,939.00 | ||
![]() | 310 lbs | 22 in | 34 in | 50 in | Manitowoc | WBM2096436 | $1,769.00 | ||
![]() | 300 lbs | 22 in | 32-1/2 in | 46 in | Hoshizaki America | Ships Same Day WBB443044 | $1,759.00 | ||
![]() | 264 lbs | 22 in | 34 in | 38 in | Manitowoc | WBB3077590 | $1,619.00 | ||
![]() | 700 lbs | 44 in | 32-1/2 in | 46 in | Hoshizaki America | WBB443047 | $2,979.00 |
Freestanding Ice Storage Bins

Ice storage bins are a convenient storage and organization solution for large quantities of ice. Made with heavy-duty materials for long-lasting durability, these commercial ice storage bins are ideal for restaurants, bars, hotels, and similar settings. Bins have various storage capacities and are designed to keep ice easily accessible, chilled, and ready for use.