Browse Commercial Appliances

(1,909 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Capacity Quarts

  • Less...
  • More...

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

Recently Viewed

Categories

  • Commercial Stand Mixers

    Commercial Stand Mixers
    See all 44 items in product family
    Commercial Mixers Provide Exceptional Mixing Power For Restaurants, Catering, Bakeries And Other Professional Foodservice Applications.

    Commercial Stand Mixers are made of solid stainless steel construction for long lasting durability and dependability. Powerful mixing action thoroughly blends, mixes and aerates ingredients for maximum performance. Motors deliver optimum torque with minimal heat build-up. Available capacities are 7, 8, 10, 12, 20, 30, 40, 60, 80 and 140 Quarts. Voltage ranges from 110V to 240V by model. Available colors include Red, Black, Blue and Silver. Dimensions vary per model.

    Click for more
  • Hand Mixers

    Hand Mixers
    See all 6 items in product family
    Hand Mixers Are Used For Commercial And Residential Food Preparation Applications.

    Hand Mixers are available in 7 or 9 speed. Accessories include Dough Hook Attachment, Liquid Blender Rod Attachment, Pro Whisk Attachment, and Turbo Beater Attachment. Color finishes for hand mixers are Candy Apple Red, Contour Silver, Onyx Black, White and Espresso.

    Click for more
  • Milk Shake Mixers

    Milk Shake Mixers
    See all 5 items in product family
    Milk Shake Mixers Are High Powered Mixers For Restaurants, Cafes, Fast Food Restaurants And Other Foodservice Applications.

    Milk Shake Mixers are made of aluminum die cast to provide long lasting durability. Powerful 13,000 RPM two-speed motor makes shakes 20% fluffier in 1/3 the time. Mixers have stainless steel mixing spindle, a stainless steel beater and a stainless steel cup to provide optimum performance. Easy clean up and hands-free operation. Single Spindle Milk Shake Mixer available in Red, White and Black colors. Retro design. 19" high.

    Click for more
  • Mixer Accessories

    Mixer Accessories
    See all 131 items in product family
    Mixer Accessories Are Used For Commercial, Residential and Industrial Foodservice Applications.

    Mixer accessories can be used to repair, customize or to extend functionality. Accessories include Dough Hooks, Mixer Bowls, Beater Paddles, Meat Grinders, Grinder Plates, Graters, Pasta Rollers, Shredder Disks, Vegetable Slicer Attachments, Wire Whisks and more. Dimensions vary by part for custom compatibility. Mixer Accessories are made of steel and aluminum to provide easy maintenance and long lasting durability.

    Click for more
Featured Items