Browse Fans

(2,451 items)

Narrow Your Results

Availability

Free Shipping

Fan Diameter Inches

Mount Type

Voltage

  • Less...
  • More...

CFM High

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Oscillating Wall Mount Industrial Fans

    Oscillating Wall Mount Industrial Fans
    See all 2 items in product family
    Wall mounted fans easily mount to the wall for safe, out-of-the-way operation. The highly efficient PSC type ball bearing motor of these Wall Fans is permanently lubricated and enclosed for longer life. Oscillating wall mount fans allow fixed and oscillating fan operation. Safety clutch oscillating mechanism prevents jamming. Industrial fans have quiet metal fan blades that are balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. Pivot-action fan head allows tilt angle adjustments. Overall depth measures 20" from wall. Meets OSHA standards, UL listed. 120V. 1 Year Limited Warranty.

    Click for more
  • Deluxe Oscillating Wall Mount Fans

    Deluxe Oscillating Wall Mount Fans
    See all 2 items in product family
    Oscillating wall fans mount to the wall for safe, out-of-the-way operation. Wall mounted fans feature a highly efficient 1/2 HP, 3-speed motor that uses PSC type ball bearing technology and is permanently lubricated for long life. Oscillating wall mount fans allow fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Industrial wall fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety. Pivot-action fan head allows tilt angle adjustments. Overall depth measures 20" from wall and includes apull chain control. UL listed. 120V. 1 Year Limited Warranty.

    Click for more
  • CD Premium Oscillating Industrial Wall Mount Fans

    CD Premium Oscillating Industrial Wall Mount Fans
    See all 2 items in product family
    CD Premium Oscillating Industrial Wall Mount Fans

    Continental Dynamics (CD) Premium Oscillating wall fans mount to the wall for safe, out-of-the-way operation. Wall mounted fans feature a highly efficient 1/2 HP, 2-speed Totally Enclosed (TEAO)Motor designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications.

    CD Premium wall fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18'L, 3-conductor power cord.

    The Push button Style oscillating feature allows for fixed and 90 ° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed 120V.
    CD Premium Fans come with a 4 Year Limited Warranty Standard

    Click for more
  • Outdoor Rated Oscillating Industrial Wall Mount Fans

    Outdoor Rated Oscillating Industrial Wall Mount Fans
    See all 4 items in product family

    Global's Industrial Outdoor Rated Oscillating Wall Mount Fans have a 2-speed Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. Wall fan comes with a 9.8’ SJTW Type Plug. Black Powder Coat Finish. ETL and cETL Listed. 1 Year Limited Warranty. Optional misting kits are available to convert into misting fans.

    Includes:

    • Pivot-action fan head that allows vertical airflow adjustments
    • Oscillating wall mount fans include wire safety guards
    • 9.8'L power cord and a 3-conductor plug
    • 120V
    Click for more
  • Workstation Fans- Best Value

    Workstation Fans- Best Value
    See all 3 items in product family
    These easy mount workstation fans fasten quickly to walls, ceilings, workbenches and machines. Work fans can be mounted to rotate 360° both horizontally and vertically. Workstation fans feature pull chain operation, 120V single phase motor and 10' long SJT conductor cord. Metal fan blades are enclosed in double locking wire guards for safety. Meets OSHA standards, UL listed. 1 Year Limited Warranty.

    Click for more
  • TPI Industrial Wall Mount Fans

    TPI Industrial Wall Mount Fans
    See all 19 items in product family
    Industrial Wall Mount Fans Are Used In Warehouses, Workshops, Dining Halls And More.

    Wall Mount Industrial Fans provide versatility to suit any cooling needs. Fans feature an open air over ball bearing single phase motor for lasting durability and reliable performance. Wall Mount fans are made with 3 quiet aluminum blades enclosed in chrome wire guards. Pivot-action fan head allows vertical tilt adjustments, and wall bracket with swing-action arm allows side-to-side placement. 2-speed pull chain operation. 12' SJT-type 3-conductor power cord. 120V. Easy Assembly. Wall Mount Industrial Fans are available in Oscillating and Non-Oscillating models in a variety of power levels.

    Click for more
  • Airmaster Wall Mount Fans

    Airmaster Wall Mount Fans
    See all 22 items in product family
    Airmaster Wall Mount Fans Provide Cooling For Warehouses, Workshops, Garages And Other Commercial And Industrial Applications.

    Airmaster Wall Mount Fans are made with die cast aluminum or galvanized steel propellers for lasting durability and reliable operation. Single-phase ball bearing motor is totally enclosed for reliable use. UL/CUL listed. Available fan diameters are 18, 20, 24, and 30 inches. Power cord length is 15 feet. Other dimensions vary per model.Models available are Oscillating and Non Oscillating

    Click for more
  • Hazardous Location Explosion Proof Wall Mount Industrial Fans

    Hazardous Location Explosion Proof Wall Mount Industrial Fans
    See all 8 items in product family
    These quality fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Wall mount includes wall bracket with swing action arm for side-to-side placement. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. All 240V/480V models have a 3-phase motor. 277V Models have a single-phase motor and fully assembled fan head. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 240V with single-phase motor or 480V, 3-phase motor.

    Click for more
  • Hartkool® Direct Drive Cooling Fans

    Hartkool® Direct Drive Cooling Fans
    See all 4 items in product family
    Hartkool® Direct Drive Cooling Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Hartkool® Direct drive cooling fans are made of aluminum and plastic for long lasting durability and dependability. Units allow air regulation, reliable cooling and increased comfort for rooms, offices, shops and more. Features quiet operation enclosed motor for added noise reduction and operator safety. Style is Cooling Fan. Fan diameters are 18", 24", 32" and 36". HPs are 3/8, 1/5 and 1/2. CFM high ranges from 4,236 to 13,450. Dimensions vary per model.

    Click for more