Drum, Pail & Tote Heaters
Drum, Pail & Tote Heaters provide temperature regulation and energy conservation for materials in a variety of industrial storage containers. Heat blankets come in a range of shapes and sizes to accommodate totes, containers, drums, pails, and barrels, and they are fully insulated to retain the temperature and stability of stored water, liquid chemicals, or other industrial products. Heat blankets and band heaters are equipped with a built-in thermostat that makes it easy to set the desired temperature with precise control.
Most Relevant
Tote & Container Heat Blankets

Tote and container heat blankets conserve energy and significantly reduce cold spots for pallets of varying material. Units provide efficient plastic or metal drum heating. The insulated full-wrap design delivers heat uniformity and adjustability for content stability. Select tote heat blankets include added tech for advanced insulation control, which prevents heat loss. Dimensions vary per model.
| Compare | Image | For Use With | Max Temperature | Wattage | Voltage | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 275 Gal IBC Tote | 145 °F | 1200 W | 120 V | Vinyl | Global Industrial | Ships Same Day WB246554 | $1,429.00 | ||
![]() | 330 Gal IBC Tote | 145 °F | 1200 W | 120 V | Vinyl | Global Industrial | Ships Same Day WB246555 | $1,949.00 | ||
![]() | 275 Gal IBC Steel Tote | 145 °F | 2400 W | 240 V | Vinyl | Powerblanket | WBB2196880 | $1,899.00 | ||
![]() | 275 Gal IBC Tote | 155 °F | 1440 W | 120 V | Vinyl | Powerblanket | Ships Same Day WBB226143 | $2,399.00 | ||
![]() | 275 Gal IBC Tote | 158 °F | 1400 W | 120 V | Nylon | Flexotherm | WBB2778884 | $1,949.00 | ||
![]() | 550 Gal IBC Steel Tote | 145 °F | 1440 W | 120 V | Vinyl | Powerblanket | WBB2196874 | $2,549.00 | ||
![]() | 275 Gal IBC Tote | 138 °F | 1400 W | 120 V | Nylon | Flexotherm | WBB2778907 | $1,899.00 | ||
![]() | IBC Steel Tote | 145 °F | 1440 W | 240 V | Vinyl | Powerblanket | WBB2196877 | $2,649.00 | ||
![]() | 350 Gal IBC Steel Tote | 145 °F | 1440 W | 120 V | Vinyl | Powerblanket | WBB2196876 | $2,649.00 | ||
![]() | 330 Gallon Poly IBC Tote w/Metal Cage | 155 °F | 1800 W | 120 V | Vinyl | Powerblanket | WBB3127678 | $2,385.00 |
Showing 1-10 of 19 results
Drum & Barrel Heat Blankets

Drum and barrel heaters provide maximum heat efficiency for plastic or metal containers requiring heat. The insulated full-wrap design delivers heat uniformity for content stability. Drum heaters maintain temperature for waste prevention without scorching or burning. Select models include a thermostatic shutdown, designed to prevent overheating for safety.
Showing 1-10 of 27 results
Steel & Silicone Rubber Drum & Pail Band Heaters

Steel and silicone rubber drum and pail heaters are designed to regulate temperatures for heavy-duty drum containers. Heaters provide fast and efficient temperature-controlled heating. Some models are rust-resistant and can be used both indoors and outdoors. Drum and pail heaters are available in various sizes.
Showing 1-10 of 21 results
Hazardous Area Drum & Tote Heat Blankets

Hazardous area drum and tote heat blankets effectively heat IBC totes and keep contents protected. IBC heating blankets are made for long-lasting durable use and can reach a wide range of temperatures. Drum heating blankets are moisture and chemical resistant. They are safe for outdoor use, and available in various sizes.