Unit Steam & Hot Water
Availability
Height Range (in)
Length Range (in)
Diameter
Horse Power Range (hp)
Certifications
Mounting Location
Width
Material
Color
Price
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB193SB06SA, 193000 BTU
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Max Mounting Height
10 ft
Steam Final Air Temperature
108 °F
Water Flow
2.3 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB47SB06SA, 47000 BTU
Max Mounting Height
12 ft
Steam Final Air Temperature
119 °F
Water Flow
3.2 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
Max Mounting Height
19 ft
Steam Final Air Temperature
106 °F
Water Flow
13.6 gal/min
Max Mounting Height
14 ft
Steam Final Air Temperature
111 °F
Water Flow
4.7 gal/min
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min