Unit Steam & Hot Water
Availability
Certifications
Length Range (in)
Diameter
Height Range (in)
Horse Power Range (hp)
Mounting Location
Material
Width
Color
Price
Modine Vertical Explosion Proof Unit Heater V139SB06SA, 139000 BTU, 2660 CFM, 115V
Max Mounting Height
26 ft
Steam Final Air Temperature
112 °F
Water Flow
11.1 gal/min
Max Mounting Height
39 ft
Steam Final Air Temperature
111 °F
Water Flow
22.2 gal/min
Max Mounting Height
19 ft
Steam Final Air Temperature
106 °F
Water Flow
13.6 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB193SB06SA, 193000 BTU
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB47SB06SA, 47000 BTU
Max Mounting Height
12 ft
Steam Final Air Temperature
119 °F
Water Flow
3.2 gal/min
Max Mounting Height
14 ft
Steam Final Air Temperature
111 °F
Water Flow
4.7 gal/min