Dehumidifiers
Industrial dehumidifiers remove large amounts of moisture from spaces. They are constructed of corrosion-resistant materials for long life and durability. Desiccant dryer dehumidifiers utilize desiccant technology to extract moisture and eliminate high-humidity levels to produce much drier air than refrigerant dehumidifiers. Dehumidifiers for crawl spaces control moisture in confined spaces, small-room dehumidifiers are ideal for small spaces like bathrooms and offices, while whole-house dehumidifiers are appropriate for large areas.
Most Relevant

Portable Industrial Dehumidifiers
| Compare | Image | Pints/Day Dehumidification | Voltage | Material | Features | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 120 | 115 V | Steel | Humidistat, Hose | Global Industrial | Ships Same Day WB246687 | $939.00 | ||
![]() | 200 | 115 V | Polyethylene | Pump, Humidistat, Timer | Global Industrial | Ships Same Day WB246690R | $2,345.00 | ||
![]() | 145 | 115 V | Polyethylene | Pump, Humidistat | Global Industrial | Ships Same Day WB653660R | $1,529.00 | ||
![]() | 250 | 120 V | Polyethylene | Pump, Humidistat, Timer | Global Industrial | Ships Same Day WB246704R | $2,599.00 | ||
![]() | 235 | 115 V | Polyethylene | Command Hub Technology, Automatic Pumpout & Restart, Sealed Pump Basin | Dri-Eaz | Ships Same Day WBB864130 | $3,999.00 | ||
![]() | 100 | 115 V | Polyethylene | Spill-Proof Pump Basin, Extreme Dewpoint Technology, Fast 4-Bolt Access | Dri-Eaz | Ships Same Day WBB2314162 | $2,939.00 | ||
![]() | 129.9 | 115 V | Polyethylene | Simple Touchpad Controls in English & Spanish | Dri-Eaz | WBB3210597 | $2,449.00 | ||
![]() | 164 | 115 V | Polyethylene | Bluetooth & Wifi Enabled Touchpad | Dri-Eaz | WBB3781098 | $2,571.00 | ||
![]() | 240 | 115 V | Polyethylene | Command Hub Technology, Onboard Icon-Based Command Hub Screen | Dri-Eaz | Ships Same Day WBB990794 | $5,399.00 | ||
![]() | 125 | 115 V | Polyethylene | Pump, Humidistat | XPOWER | WBB2280997 | $1,849.00 |
Showing 1-10 of 18 results
Dehumidifiers for Crawl Spaces

Dehumidifiers for crawl spaces are specifically designed to control moisture in compact environments like storage areas, basements, and more. Constructed with polyethylene, steel, and other rigid materials, these crawl space dehumidifiers feature a compact yet powerful design to remove excess moisture and prevent condensation, mold, rust, and more. Some units include drain hoses to pump out water.
Desiccant Dryer Dehumidifiers

Desiccant dryer dehumidifiers are ideal for eliminating high humidity levels in commercial or industrial applications. These heavy-duty dehumidifier dryers use desiccant technology to efficiently extract moisture from the air and are capable of achieving very low humidity levels to prevent corrosion, mold growth, and condensation. Desiccant dehumidifiers have various capacities and airflow rates.
Small Room Dehumidifiers

Small room dehumidifiers are ideal for removing excess moisture from offices, bathrooms, and similar small spaces up to 500 sq. ft.. All units are CULus listed, AHAM certified, and Energy Star approved. Built-in rolling casters make it easy to move these dehumidifiers from room to room. Removes 20-50 pints of water per day.
Large Room Dehumidifiers

Large room dehumidifiers help maintain optimal humidity levels throughout large living or workspaces such as basements, large office spaces or living areas. Dehumidifiers remove excess moisture to prevent mold, mildew, odors, paint peeling, and more. Can remove 45-130 or more pints of moisture per day.
Industrial Dehumidifiers

Industrial dehumidifiers can remove large amounts of moisture in warehouses, factories, and other demanding environments. With higher pints-per-day capacities than other units, these heavy-duty industrial dehumidifiers are made with corrosion-resistant materials like polyethylene and steel for long-lasting durability.