XPower® Commercial Dehumidifier w/Humidistat & Pump, 115V, 125 Pints
Write a Review
|
Questions & Answers (0)
Product Description
Reduce humidity levels at a variety of job sites with the XPower XD-125 Dehumidifier. Ideal for moisture/humidity control in grooming shops, water damage restoration sites, and other industrial applications. Capable of removing 125 pints a day at 90% relative humidity, the XD-125's advanced electronic control panel is programmable for a relative humidity level between 90% and 26%. An electronic display monitors your job site's current humidity and a record of working time. The unit's auto purge pump with drainage hose automatically purges when full - eliminating the task of monitoring collection tank levels. The control panel offers a manual purge button as well. Easily transported, the XD-125 is compact and features two shock absorbing semi-pneumatic wheels. Durable rugged housing and integrated design ensure years of service. ETL/CETL safety certified and features a 1 year limited warranty.
PRICE
$1,849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 20 in |
| Height | 32 in |
| Weight | 81 lbs |
| Cord Length | 25 ft |
Product Details
| Pints/Day Dehumidification | 125 |
| Color | Blue |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Watts High | 810 W |
| Material | Polyethylene |
| Refrigeration | Standard |
| Features | Pump, Humidistat |
| Manufacturers Part Number | XD-125 |
| Brand | XPOWER |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, UL, CSA |