Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680250

MPN #: DG KW6 D2

Delfin Canister Vacuum - 26.4 Gallon 8.4 HP

Product Description
The DG KW6 D2 is NRTL certified for Class II, Division 2, Groups F and G. A veritable tool for handling or removing large amounts of material. This vacuum can increase the efficiency and productrivity of any heavy industry.
Features:
  • Compact and portable
  • Constructed with conductive powder coated steel
  • Side channel blower (continuous use/no maintenance up to 30,000 hours)
  • Bonding and grounding
  • Stainless steel removable collection tank
  • Tangential inlet with cyclone filter protector
  • Integrated cleaning system
  • Pressure relief valve
  • Large surface polyester star filter, antistatic, class M
  • NRTL certified for Class II, Division 2 hazardous locations
PRICE
$17,499.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width26 in
Height57 in
Weight320 lbs
Water Lift78.3 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage3864 W
FiltrationAntistatic Polyester - Class M
MaterialSteel
Manufacturers Part NumberDG KW6 D2
Tank MaterialSteel
BrandDelfin Industrial
TypeCanister Vacuum
CFM353.1 CFM
Horsepower8.4 HP
Type of PowerThree Phase
ColorGray
Motor Amps13.7 A
StyleCanister
Capacity26-2/5 gal
Voltage460 V
Decibels74 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA