Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Hoover

Model # :WB442419

MPN #: CH30000

Hoover® PortaPower Handheld Canister Vacuum

Product Description
This compact canister vacuum cleaner is easy to carry at only 8.3 lbs. Compact canister vacuum features reusable, 3-layer commercial cloth bag with paper bag option (Sold Separately). Fits easily on stair tread for cleaning convenience. Offers 3-stage filtration and powered by a 7.4 amp motor. 10"W cleaning path. Made strong with ABS plastic. Tool set includes crevice tool, wall/floor brush, dusting brush, furniture nozzle, rug/floor nozzle, two chrome wands, storage strap, and shoulder strap. Handheld vacuum includes 33-1/2'L SJT power cord. Can be used on industrial/commercial carpeting. 2 Year Limited Warranty.

CLEARANCE PRICE
$199.99

was $245.95
Save $45.96 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Cord Length33-1/2 Ft.
Cleaning Width10 in

Product Details

Style3-Stage with Blower
TypePortable Canister Vacuum
FiltrationCloth Bag w/Paper Liner
MaterialABS Plastic
DescriptionPower Handheld Canister Vacuum
ColorBlack
Manufacturers Part NumberCH30000
Motor Amps7.4 A
BrandHoover