Bridge & Car

Bridge Reamers with Magnets
| Compare | Image | Material | Shank Type | Shank Size | Flute Length | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | HSS | HEXAGON | 2 in | 7-3/8 in | WBB2782804 | $1,043.71 | ||
![]() | HSS | HEXAGON | 2 in | 7-3/8 in | WBB2782807 | $1,272.05 |
Related Products
High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. Straight Shank Straight Flute TMX Chucking Reamer, Decimal Size .200, 6 Flute. Straight Flute, Right Hand Cut 45° entering chamfer for ease of staring
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer J 1-3/16" to 1-11/32" diameter range x 11" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank - DIN 206/A, 16mm cutting diameter, 8 Flutes: 87 mm flute length x 175 mm overall length (OAL). Straight Flute, Right Hand Cut Entering taper for ease of entry Shanks have a square end for holding in a tap wrench or vise
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 6, .2773 small diameter x .3540 large diameter with 3-11/16" flute length x 5-7/16" overall length (OAL). Excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer N 2-7/32" to 2-3/4" diameter range x 17" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters