Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169449

MPN #: BA9-RDB100

Baileigh Industrial® RDB-100 Manual Rotary Draw Tube & Pipe Bender, 1-3/4" Capacity

Product Description
For the fabricator who needs to bend lower production runs, this manual tubing bender maintains a high standard of professional-looking bends.

Recommended for: Projects using thin wall tubing.

Features:
  • Bends up to 1-3/4" OD tubing with a maximum wall thickness of 1/8" and 1" schedule 40 pipe
  • Large-diameter indexing allows you to bend up to 206° (180° plus spring-back) without having to re-index and re-pin-unlike most other manual tube benders on the market
  • Quick-release counter die system lets you easily load and unload the material
  • Tension springback mechanism holds position as the bend mechanism grabs the next tooth on the index wheel
  • Degree scale displays your bend angle for fast reference
  • All tooling has a start-of-bend indicator line so you can make complex bends with accuracy and confidence
  • Ratcheting bend system lets you conveniently shift to manual override for lighter-gauge materials
  • Ships mostly pre-assembled; simply attach the handle and stand
  • Accepts hundreds of round and square tubing die sets as well as round pipe die sets
  • Includes stand, degree dial, and handle


PRICE
$3,685.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleManual
Manufacturers Part NumberBA9-RDB100
TypeManual
BrandBaileigh Industrial