Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055625

MPN #: BA9-1004166

Baileigh Industrial English Wheel, 28" Throat Depth, 18 Gauge, 8" Main / 2.5" Lower Diameter

Product Description
Built with a welded tube frame, this compact entry-level English wheel can smooth compound curves into 18 gauge mild steel. The EW-28 includes all the tooling you'll need: 6 lower rolls.
  • Ample 28" throat depth.
  • Comes standard with an 8" x 2" upper roll.
  • Includes lower anvil rolls with 6 different radii: 2", 3", 4", 6", 8", and 12".
  • Arrives intact with only minor assembly required (no welding needed).
  • Fully welded, heavy-walled square tubing frame helps eliminate flex when forming at maximum capacity.
  • Rigid steel stand is built to withstand years of hard use while shaping mild steel and aluminum sheet metal.
  • Tooling rack on the side gives you a handy place to put your rolls.
  • Covered by a 1-year parts warranty.
  • We offer lifetime technical support by phone from a team of service reps with hands-on machine experience.

Recommended for : Restoration or bodywork on autos, planes, cycles, and much more.

PRICE
$1,935.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge18 gal/min
Throat28 in

Product Details

StyleManual
TypeManual
Country of OriginImport
Manufacturers Part NumberBA9-1004166
BrandBaileigh Industrial