Load Binders
Load binders are robust tools designed for keeping loads secure during transport. They ensure the safe and stable transportation of heavy cargo by fastening chains around the load, preventing shifting or movement. Load binders feature a ratcheting mechanism, allowing users to incrementally tighten the chain and secure the load with controlled tension. They are ideal for use in trucking and transportation settings.
Most Relevant

Ratchet Load Binders
| Compare | Image | Working Load Weight Limit | For Use With | Take Up | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6600 lbs | 5/16 - 3/8 in Chain | 12 in | Multi-colored | Ancra | WBB3177612 | $199.95 | ||
![]() | 12000 lbs | 3/8 - 1/2 in Chain | 12 in | Red | Ancra | WBB3227758 | $89.95 | ||
![]() | 5400 lbs | 5/16 - 3/8 in Chain | 7 in | Orange | Kinedyne | WBB1654240 | $84.95 | ||
![]() | 7100 lbs | 5/16 - 3/8 in Chain | 8 in | Red | Ancra | WBB3227775 | $81.95 | ||
![]() | 9200 lbs | 3/8 - 1/2 in Chain | 7 in | Orange | Kinedyne | WBB3133975 | $68.95 ea. | ||
![]() | 13000 lbs | 1/2 - 5/8 in Chain | 8 in | Red | Ancra | WBB3778092 | $84.95 | ||
![]() | 15,000 lbs | 3/8 - 1/2 in Chain | 8 in | Red | Crosby | WBB3055066 | $309.95 | ||
![]() | 6600 lbs | 5/16 - 3/8 in Chain | 12 in | Red | Ancra | WBB3778068 | $60.95 | ||
![]() | 9200 lbs | 3/8 - 1/2 in Chain | 6 in | Yellow | Ancra | WBB3778102 | $90.95 | ||
![]() | 5400 lbs | 5/16 - 3/8 in Chain | 12 in | Red | Ancra | WBB3778025 | $54.95 |
Showing 1-10 of 17 results

Lever Load Binders

Recoilless-Lever Load Binders