ANCRA Cargo® Load Binder Chain, 13-1/2". Bulk 11300 Lbs.WLL 100' Barrel, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Offered in bulk packaging to meet your custom heavy-duty application, Ancra Cargo®'s grade 70 1/2-in. chain is built to be tough and long-lasting to secure your cargo for years down the road. Made of strong, carbon steel and heat-treated and proof-tested to twice its original working load limit rating, our grade 70 chain is both durable and reliable for a variety of heavy-duty tasks. A zinc-plated gold chromate finish helps resist rust and corrosion, allowing the chain to be used for years in the harshest weather conditions.
The Ancra 100-ft. grade 70 1/2-in. chain is made to NACM standards per specifications of the Department of Transportation and CCMTA for tie down use with properly marked links. The chain is sold as 1 barrel, which has been color coded red for easy identification, containing 100-ft. of the grade 70 chain.
The Ancra 100-ft. grade 70 1/2-in. chain is made to NACM standards per specifications of the Department of Transportation and CCMTA for tie down use with properly marked links. The chain is sold as 1 barrel, which has been color coded red for easy identification, containing 100-ft. of the grade 70 chain.
PRICE
$1,289.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Weight | 269 lbs |
| Chain Size | 1/2 in |
| Working Load Weight Limit | 11300 lbs |
Product Details
| Assembly Required | No |
| Type | Bulk Chain |
| Color | Gold |
| End Fitting | No Hooks |
| Style | Endless |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Type | Barrel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45880-13 |
| Grade | 70 |
| Brand | Ancra |