Beam Clamps
Most Relevant
Beam & Girder Clamps

Beam & girder clamps provide stability for hoists when distributing loads. Beam clamps provide a quick rigging point and are designed to reduce I-Beam flange stress and some can easily be interchanged from one gantry to another. Clamps are made of heavy-duty material for long-lasting durability. Various size clamps are available.
| Compare | Image | Brand | Weight Capacity | Flange Width | Length | Height | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | OZ Lifting Products | 20000 lbs | 3-1/24 to 12-5/8 in | 20-1/2 in | 9-1/16 in | Steel | WBB1583572 | $335.95 | ||
![]() | OZ Lifting Products | 10000 lbs | 3-1/2 to 12-5/8 in | 19-11/16 in | 8-2/3 in | Steel | Ships Same Day WBB1583567 | $179.95 | ||
![]() | Vestil | 6000 lbs | 4-1/2 to 8-1/2 in | 20-1/4 in | 7-3/4 in | Steel | WBB183951 | $159.95 | ||
![]() | OZ Lifting Products | 4000 lbs | 3 to 9 in | 14-15/16 in | 5-7/8 in | Steel | WBB1583569 | $109.95 | ||
![]() | OZ Lifting Products | 6000 lbs | 3-1/8 to 12-5/8 in | 18-1/2 in | 8-2/3 in | Steel | WBB1583570 | $149.95 | ||
![]() | Vestil | 4000 lbs | 3-1/8 to 9-5/8 in | 16 in | 6-1/2 in | Steel | WBB3215126 | $84.95 | ||
![]() | Hubbell | 150 lbs | - | 6-1/2 in | 7-1/2 in | Steel | WBB438494 | $91.95 | ||
![]() | - | 4000 lbs | 2-1/2 to 9-1/4 in | 14 in | 9 in | Steel | WB988018 | $82.95 | ||
![]() | OZ Lifting Products | 10000 lbs | 3 to 9 in | 19-1/2 in | 9 in | Steel | Ships Same Day WBB1583576 | $269.95 | ||
![]() | M&W | 22400 lbs | 1-1/4 in | 22 in | 15 in | Steel | WBB563782 | $1,749.00 |
Showing 1-10 of 50 results
Beam Clamp Replacement Parts

Beam clamp replacement parts help provide safe, secure, and easy rigging attachments for lifting beams and girders. Shafts are made of heavy-duty materials for lasting durability. Lead screws and labels are also available. Sizes vary per product.