Mobile Lift Tables
Mobile lift tables simplify the lifting, lowering, and transportation of heavy goods. Equipped with durable casters, these tables enable operators to effortlessly maneuver heavy loads throughout the facility. Their hydraulic scissor lifts provide an ergonomic solution, promoting workplace safety by enabling the smooth raising and lowering of cargo to help prevent jobsite injuries.
Most Relevant

Hydraulic Foot Operated Scissor Lift Tables
| Compare | Image | Platform Length | Platform Width | Raised Height | Weight Capacity | Control | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 63 in | 32 in | 36 in | 1100 lbs | Foot Operated | Global Industrial | Ships Same Day WB988932 | $1,075.00 | ||
![]() | 40 in | 20 in | 39 in | 2200 lbs | Foot Operated | Global Industrial | Ships Same Day WB988933 | $899.00 | ||
![]() | 39 in | 20 in | 61 in | Weight Capacity | Foot Operated | Global Industrial | Ships Same Day WB168077 | $809.00 | ||
![]() | 27 in | 17 in | 29 in | 330 lbs | Foot Operated | Global Industrial | Ships Same Day WB168073 | $439.95 | ||
![]() | 36 in | 24 in | 36 in | 1100 lbs | Foot Operated | Global Industrial | Ships Same Day WB954852 | $955.00 | ||
![]() | 32 in | 19 in | 35 in | 550 lbs | Foot Operated | Global Industrial | Ships Same Day WB168074 | $575.00 | ||
![]() | 39 in | 20 in | 39 in | Weight Capacity | Foot Operated | Global Industrial | Ships Same Day WB168075 | $885.00 | ||
![]() | 29 in | 19 in | 31 in | 660 lbs | Foot Operated | Global Industrial | WB954850 | $945.00 | ||
![]() | 42-3/8 in | 42-3/8 in | 34-1/4 in | 2000 lbs | Foot Operated | Vestil | WBB3214570 | $2,887.00 | ||
![]() | 47 in | 24 in | 68 in | 1500 lbs | Foot Operated | Vestil | WB988133 | as low as $1,929.00 Save $275.00 (12%) |
Showing 1-10 of 40 results
Battery Powered Mobile Scissor Lift Tables

Battery Powered Mobile Scissor Lift Tables offer a range of mobile lift tables designed for lifting and transporting heavy loads. With battery-powered operation, these tables are ideal for areas where power sources are not easily accessible. Our battery powered mobile scissor lifts come in various weight capacities and platform sizes to suit different lifting needs.
Showing 1-10 of 28 results
Stainless Steel Mobile Scissor Lift Tables

The Stainless Steel Mobile Scissor Lift Tables improve productivity and safety in industrial workplaces. Made with high-quality stainless steel, they withstand harsh environments, ideal for food processing plants and labs. Mobile design and hydraulic lift allow for easy transportation and smooth vertical movement. Choose from various sizes and weight capacities.
Showing 1-10 of 13 results

Pneumatic-Hydraulic Scissor Lift Tables
Self-Elevating Mobile Spring Lift Tables

Self-Elevating Mobile Spring Lift Tables help improves productivity and safety in the workplace. These self-elevating tables are perfect for assembly lines, workstations, and other areas that require frequent adjustment of the working height. They are designed to easily move and elevate heavy loads, reducing the risk of injury and strain on workers.
Two-Speed Auto-Shift Hydraulic Mobile Scissor Lift Tables

The Two-Speed Auto-Shift Hydraulic Mobile Scissor Lift Tables are engineered to safely and efficiently elevate heavy loads. These tables are equipped with an auto-shift function that enables two-speed lifting while the sturdy steel construction guarantees long-lasting durability in work environments. These scissor lift tables are ideal for congested spaces and designed with ergonomic features.

Hand Crank Operated Mobile Scissor Lift Tables
Powered Drive & Lift Mobile Loading Dock

The Powered Drive & Lift Mobile Loading Dock is great for loading and unloading large merchandise onto docks and pick-up trucks. These loading docks come with powerful hydraulic lift systems and are equipped with electrically powered drive and lift for easy transportation of heavy loads.
Mobile Scissor Lift Table with Integral Scale

Perfect for stock rooms and loading docks, our Mobile Scissor Lift Table with Integral Scale features a lift table that can easily transport heavy loads but also have an integrated scale to accurately weigh items during the lifting process. These tables can lift up to 500 lbs and the scale feature makes it easy to weigh items on the go, saving time and effort while improving productivity.
Mobile Tilting Scissor Lift Work Tables

Manual-operated tilting scissor lift working tables are designed to boost productivity in diverse industrial applications. With sturdy construction and varying weight capacities, these lifts effortlessly handle heavy loads. The tilting feature allows for easy material access during loading and unloading tasks. Rolling wheels allow for smooth transportation across environments.
Mobile Tilting Work Tables

Mobile tilting work tables place material at an ergonomically correct level reducing fatigue and risk of injury. These work tables are easily adjusted using a friction screw mechanism or hand crank mechanism, placing containers and parts at a comfortable work position. Powder coated steel construction with lip edge on the platform that helps to retain the load.