Absorbent Mats & Rolls

Versi-Dry Standard Absorbent Rolls
| Compare | Image | Brand | Type | Color | Package Quantity | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Nalgene | Laboratory Supplies | White | 2 | 150 ft | 20 in. | WBB2224669 | $269.95 | ||
![]() | Nalgene | Laboratory Supplies | White | 2 | 300 ft | 20 in. | WBB2224668 | $455.95 |
Related Products
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Sold in full case qty. of 12 beakers. Features: Ribs for easy stacking Silk-screened with graduations, size code, resin code, catalog number, max. temperature and "No Flame" symbol for easy identification and safe use Autoclavable/Graduated Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy to read, silk-screened graduations. Note: Not for use on hot plates. Features: Transparent PMP material allows for a clear view of beaker contents No-drip, single-spout design provides precision pouring control With ribs for easy stacking Silk screened with graduations, size code, resin code, ...
Easily fill, transfer and clean Thermo Scientific™ Nalgene™ HDPE Rectangular Carboys without Spigots using the wide-mouth opening. Featuring a sturdy, space-saving design, these high density polyethylene carboys have convenient molded-in graduations to deliver in liters and gallons. Features: Graduated to contain in 1 gal. and 5L increments for ease of us Convenient for dry materials such as solids and powders Leak proof Includes: Polypropylene 100mm screw closures Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Save preparation time and avoid contamination risk by using Thermo Scientific™ Nalgene™ Single-Use PETG Erlenmeyer Flasks with Baffled Bottom, ideal for suspension of cell culture, media preparation, mixing and storage. Crystal-clear PETG is robust and break resistant, increasing personal safety. All sizes are available vented or non-vented. Features: Sterile and single use: reduce contamination risk Robust and break resistant: increase personal safety Collapses when autoclaved: reduce bio hazardous waste Graduated for quick volume assessment Supported by extensive validation ...
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Features: Wide mouth and straight sides provide full-access and complete sample retrieval. 15, 30 and 60mL jars have natural polypropylene closures. 125mL to 1L jars have white polypropylene closures with recessed tops for stacking, which helps with organizing the fridge or counter top and maximizing storage space 125 and 250mL sizes fit Osterizer™ and other ...