Thermo Scientific Nalgene Utility Carriers, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Carry glassware, samples or tools with Thermo Scientific Nalgene Utility Carriers, featuring resilient construction with molded-in center divider and handle.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$319.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.8 in |
| Width | 9.5 in |
| Height | 4-1/2 in |
Product Details
| Type | Bottle Carriers |
| Material | Polyethylene |
| Package Quantity | 6 |
| Description | Utility Carrier |
| Color | White |
| Manufacturers Part Number | 7130-0010 |
| For Use With | Glassware, Samples or Tools |
| Brand | Nalgene |