Browse Medical & Industrial Tubing & Fittings

(3,625 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Bio-Medical Barbed Equal 90 Degree Elbows

    Bio-Medical Barbed Equal 90 Degree Elbows
    See all 150 items in product family
    Eldon James Equal 90° Elbow Fittings Are Available In A Variety Of Styles In Order To Fit A Wide Array Of Applications.

    Eldon James Equal 90° Elbow Fittings are available inAntimicrobial, Automotive, Industrial andNatural material types. Designed for durability and reliability, these fittings are made of316L Stainless Steel, Natural Nylon, Black Nylon, White Nylon, Antimicrobial Natural Nylon, Glass Filled Black Nylon, Gray Kynar®, Natural Kynar®, Antimicrobial Natural Kynar®, Antimicrobial High Density Polyethylene, White Polypropylene, Non-Animal Derived Polypropylene, High Density Polyethylene andAntimicrobial Natural Non-Animal Derived Polypropylene. Temperature ranges, pressures and chemical resistances vary, so be sure to choose the proper fitting for the job at hand. Hose Barb 1 sizes range from 1/16 to 1.

    Click for more
  • Bio-Medical Barbed Reduction Elbows

    Bio-Medical Barbed Reduction Elbows
    See all 67 items in product family
    Reduction Elbow Fittings Are Used For Hand Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Or Tubing Of Two Different Sizes.

    Reduction Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. Medical Nylon (MN), White Nylon (WN) and Natural Kynar (NK) with temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes range from 1/16 to 1/2 inch in diameter.

    Click for more
  • Bio-Medical British Threaded Elbows

    Bio-Medical British Threaded Elbows
    See all 144 items in product family
    British Threaded Elbow Fittings Are Used For Hand And Thread Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Of Two Different Sizes.

    British Threaded Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) with temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes are 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 and 1/2 inch in diameter. Threads are 1/8-28, 1/4-19 and 3/8-19 BSP.

    Click for more
  • Bio-Medical Barbed Elbows, 10-32 Taper, 10-32 UNF and 1/4-28 UNF

    Bio-Medical Barbed Elbows, 10-32 Taper, 10-32 UNF and 1/4-28 UNF
    See all 36 items in product family
    TAPER/UNF Barbed Elbow Fittings Are Used For Hand And Thread Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Of Two Different Sizes.

    TAPER/UNF Barbed Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) with temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes are 1/16, 3/32, 1/8, 5/32 and 3/16 inch in diameter. Threads are 1/4-28 UNF, 10-32 UNF and 10-32 TAPER.

    Click for more
  • Bio-Medical Barbed Elbows, 1/8-27 NPT

    Bio-Medical Barbed Elbows, 1/8-27 NPT
    See all 72 items in product family
    Bio-Medical Barbed Elbows, 1/8-27 NPT Are Used For Applications Including Medical, Laboratory, Automotive, And More.

    Bio-medical barbed elbows, 1/8-27 NPT are made of high quality materials for long lasting durability and corrosion resistance. Elbows allow spill proof fluid drainage for fuel lines, vacuum systems, general purpose applications, and more. Units are resistant to chemicals, water, solvents, and more. Sizes range from 1 to 6. Hose barbs range from 1/16" to 3/8". Colors are Black, Blue, Gray, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio-Medical Barbed Elbows, 1/4-18 and 3/8-18 NPT

    Bio-Medical Barbed Elbows, 1/4-18 and 3/8-18 NPT
    See all 107 items in product family
    Bio-Medical Barbed Elbows, 1/4-18 and 3/8-18 NPT Are Used For Applications Including Medical, Laboratory, Automotive, And More.

    Bio-medical barbed elbows, 1/4-18 and 3/8-18 NPT are made of high quality materials for long lasting durability and corrosion resistance. Elbows allow spill proof fluid drainage for fuel lines, vacuum systems, general purpose applications, and more. Units are resistant to chemicals, water, solvents, and more. Sizes range from 2 to 8. Hose barbs range from 1/8" to 1/2". Colors are Black, Blue, Gray, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio-Medical Barbed Elbows, 1/2-14 and 3/4-14 NPT

    Bio-Medical Barbed Elbows, 1/2-14 and 3/4-14 NPT
    See all 107 items in product family
    Bio-Medical Barbed Elbows, 1/2-14 And 3/4-14 NPT Are Used For Applications Including Medical, Laboratory, And More.

    Bio-medical barbed elbows, 1/2-14 and 3/4-14 NPT are made of high quality materials for long lasting durability and corrosion resistance. Elbows allow spill proof fluid drainage for fuel lines, vacuum systems, general purpose applications, and more. Units are resistant to chemicals, water, solvents, and more. Sizes range from 4 to 16. Hose barbs range from 1/4" to 1". Colors are Black, Blue, Gray, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more
  • Bio-Medical Barbed Elbows, 1-11 1/2 NPT

    Bio-Medical Barbed Elbows, 1-11 1/2 NPT
    See all 22 items in product family
    Bio-Medical Barbed Elbows, 1-11 1/2 NPT Are Used For Applications Including Medical, Laboratory, Automotive, And More.

    Bio-medical barbed elbows, 1-11 1/2 NPT are made of high quality materials for long lasting durability and corrosion resistance. Elbows allow spill proof fluid drainage for fuel lines, vacuum systems, general purpose applications, and more. Units are resistant to chemicals, water, solvents, and more. Sizes are 12 and 16. Hose barbs are 3/4" and 1". Colors are Black, Blue, Gray, Natural, and White. RoHS compliant. Dimensions vary per model.

    Click for more