Square End Mills
Brand
Length
Material
Price
Made in USA 4 Flute Cobalt Sq Single End Mill 3/4" Dia 1/2" Shank 1-5/8" Flute 3-5/8" OAL
Shank Diameter
1/2"
Length
3-5/8 in
Material
Cobalt
Number of Flutes
4
Shank Diameter
3/4"
Length
5-1/4 in
Material
HSS
Number of Flutes
4
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 7/16" x 1/2" x 1-3/4" x 3-3/4"
Shank Diameter
1/2" mm
Length
3-3/4 in
Length of Cut
44.45 in
Diameter
0.4375 in
1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN
Shank Diameter
1/2"
Length
4 in
Length of Cut
2 in
Diameter
1/2 in
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 1-1/2" x 3-1/4"
Shank Diameter
3/8" mm
Length
3-1/4 in
Length of Cut
38.1 in
Diameter
0.375 in
Shank Diameter
1/2"
Length
4 in
Material
HSS
Number of Flutes
4