Angular Contact Bearings
Length
Material
Height
Price
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 40mm Bore, 90mm OD
Bore Diameter
40 mm
Diameter
90 mm
Width
3.5433 in
NACHI, 5211, Double Row Angular Contact Bearing, Open, 55MM Bore x 100MM OD x 33.3MM W
Bore Diameter
55 mm
Diameter
100 mm
Width
33.3 mm
Dynamic Load Rating (N)
67500
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 25mm Bore, 52mm OD
Bore Diameter
25 mm
Diameter
52 mm
Width
2.0472 in
NACHI Super Precision Bearing 7002CYDUP4, Universal Ground, Duplex, 15MM Bore, 32MM OD
Bore Diameter
15 mm
Diameter
32 mm
Width
9 X 2 mm
Dynamic Load Rating (N)
10,800 per pair
NACHI, 5208-2NS, Double Row Angular Contact Bearing, Double Sealed, 40MM Bore x 80MM OD x 30.2MM W
Bore Diameter
40 mm
Diameter
80 mm
Width
30.2 mm
Dynamic Load Rating (N)
45500
NACHI, 5212ZZ, Double Row Angular Contact Bearing, Double Shielded, 60MM Bore x 110MM OD x 36.5MM W
Bore Diameter
60 mm
Diameter
110 mm
Width
36.5 mm
Dynamic Load Rating (N)
76000