Angular Contact Bearings
Length
Material
Height
Price
Nachi, 5206, Double Row Angular Contact Bearing, Open, 30mm Bore X 62mm Od X 23.8mm W
Bore Diameter
30 mm
Diameter
62 mm
Width
23.8 mm
Dynamic Load Rating (N)
30500
Nachi, 5304, Double Row Angular Contact Bearing, Open, 20mm Bore X 52mm Od X 22.2mm W
Bore Diameter
20 mm
Diameter
52 mm
Width
22.2 mm
Dynamic Load Rating (N)
21700
NACHI Super Precision Bearing 7200CYDUP4, Universal Ground, Duplex, 10MM Bore, 30MM OD
Bore Diameter
10 mm
Diameter
30 mm
Width
9 X 2 mm
Dynamic Load Rating (N)
11,300 per pair
NACHI Super Precision Bearing 7000CYDUP4, Universal Ground, Duplex, 10MM Bore, 26MM OD
Bore Diameter
10 mm
Diameter
26 mm
Width
8 X 2 mm
Dynamic Load Rating (N)
8,700 per pair
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD
Bore Diameter
20 mm
Diameter
47 mm
Width
1.8504 in
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 20mm Bore, 52mm OD
Bore Diameter
20 mm
Diameter
52 mm
Width
2.0472 in