Gear Pumps
Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, Spline 9 Tooth Shaft, 23.69 GPM at MAX 3600 RPM
Gallons per Minute
23.69 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Gallons per Minute
23.69 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Gallons per Minute
7.48 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Hydrastar H50 Series Hydraulic Pump, H5036171, 2/4 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft
Hydrastar H21 Series Hydraulic Pump, H2136153, 2/4 Bolt, 3000 Max Pressure, 1" Keyed 1/4 KW Shaft
HYDRASTAR™ Hydraulic Pump, CH102115CW, 1-1/2" Gear Size, Direct Mounting, 2500 Max Pressure