Gear Pumps
Gallons per Minute
3.74 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Buyers H21 Series Hydraulic Pump, H2136101, 2/4 Bolt, 3000 Max Pressure, 7/8-13 Spline Shaft
Gallons per Minute
28.52GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -16 In -12 Out in
Gallons per Minute
7.48 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, Spline 9 Tooth Shaft, 23.69 GPM at MAX 3600 RPM
Gallons per Minute
23.69 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in
Dynamic Hydraulic Gear Pump 0.73 cu.in/rev, 5/8 Dia. Straight Shaft, 11.38 GPM at MAX 3600 RPM
Gallons per Minute
11.38 GPM At MAX 3600 RPM gal/min
RPM
MAX 3600 RPM rpm
Port Size
SAE -12 In -10 Out in