Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MG Electronics

Model # :WBB3056017

MPN #: MG32BT

MG Electronics 50-Watt Bluetooth Megaphone with Rechargeable Battery Pack and Handheld Mic

Product Description
Features:
  • 6 audio projection modes: voice talking, siren alert, USB, SD, Aux jack, Record and Bluetooth
  • Convenient coiled cord handheld microphone
  • Battery operated. Rechargeable Lithium battery pack included or 8 'C' cell batteries (Not included)
  • Built-in USB flash & SD memory card readers
  • MP3 digital audio file playback
  • Aux (3.5mm) input connector jack
  • Connect and stream audio from external devices (works with MP3 players, tablets, etc.)
  • Adjustable volume control
  • Power saving OFF switch
  • For indoor / outdoor use
  • Wrist strap included
Technical Specifications:
  • Power output: 50 Watts Max.
  • Audio projection range: up to 1,650 feet
  • Megaphone Dimensions: 9" x 13.75"
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth8-3/4 in
Height13-3/4 in

Product Details

TypeMegaphone
MaterialABS Plastic
Description50 Watt Bluetooth Megaphone with Rechargeable Battery Pack & Mic
ColorWhite
Manufacturers Part NumberMG32BT
BrandMG Electronics

Warranty

Warranty90 days