Browse Tables

(5,837 items)

Recently Viewed

Categories

  • Interion® Collaboration Tables

    Interion® Collaboration Tables
    See all 7 items in product family
    The Interion® Open Plan Collaboration Tables

    Interion® Collaboration Tables incorporate a clean and modular design which can be configured for any office space. The open concept minimizes interruption of the surroundings, and creates a sleek and modern work environment. Perfect for Agile war rooms, pair programming environment, or any other collaborative work environment. The work surface is a durable white laminate finish supported by heavy duty steel tube legs in satin black. Each leg has level-adjustable non-marring feet for stability. Available in single or double workstation configurations. Optional translucent, magnetic whiteboard or fabric partitions and 2 or 3-drawer under-desk file cabinets also available. Easy to clean and assemble.

    Click for more
  • Interion® Open Plan Desk System

    Interion® Open Plan Desk System
    See all 15 items in product family
    Interion® Open Plan Desking System Allows Custom Office Configurations.
    Interion® Open Plan Desking System has a modular design for new or changing work space needs. This collection is suited for individual and collaborative work areas, and can be expanded as needed. Available pieces include Office Desk, Pedestal, Pedestal w/Cushion, Return Desk, Standing Height Desk, and Standing Height Return Desk.
    Click for more
  • OFM - Endure Series Standing Height Tables with Attached Seats

    OFM - Endure Series Standing Height Tables with Attached Seats
    See all 16 items in product family
    OFM - Endure Series Standing Height Tables ideal for Collaborative Work

    OFM - Endure Series Standing Height Tables w/ Attached Seats are made of metal and laminate to provide long lasting durability. Standing-height collaborative table features swivel seats for guests or visitors. Swivel under table for easy storage. Tables have flip electrical panel for workstations. Available styles include Standing Height Table w/Attached Seats and Standing Height Table w/Dry Erase Tabletop and Attached Seats. Tables are available with 4, 8, 12 or 16 seats. Tabletop colors are Walnut or White. Seat colors are Gray or Walnut. Panels available with 3 AC outlets or 2 USB ports. Other dimensions vary per model.

    Click for more
  • Standing Height Tables

    Standing Height Tables
    See all 6 items in product family
    Standing Height Café Table with Plastic Laminate Top

    Interion™ Standing height cafe tables add flexibility to your cafe, bar or establishment. These tables are at a comfortable and ergonomic height. The laminate top is very high quality that will surely add a touch of elegance to any establishment. 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, easy to clean surface. Power outlets built in.

    Click for more
  • Safco® Height Adjustable Conference Tables

    Safco® Height Adjustable Conference Tables
    See all 8 items in product family
    Safco® Height Adjustable Conference Tables Provide Ergonomic Height Control for Office Workers or Home Offices.

    Safco® tables are height adjustable from 36-48" so you and your employees can find a comfortable position throughout the day. Standing desks are easier on lower back and legs, and give your employees the opportunity to more active. A footrest rail made of bent tubular steel encourages more active posture changes.Top and frame colors are Walnut, White, Black, and Oak.
    • Tabletops are made of 3 layers of polyurethane
    • Adjust mechanism is made of hardened steel and recyclable aluminum
    • Table legs are made of powder coated extruded recyclable aluminum
    • Steel and wood construction
    • Easy assembly
    Click for more
  • Bush Business Furniture 400 Series Office Furniture Collection

    Bush Business Furniture 400 Series Office Furniture Collection
    See all 79 items in product family
    Bush Business Furniture 400 Series Office Furniture Collection is used for Offices, Residential Settings and more.

    Bush Business Furniture 400 Series Office Furniture Collection are made of welded steel tube construction to provide long lasting durability. Thermally fused laminate finish and impact resistant edges prevent damage and add structural integrity. Adjustable levelers compensate for uneven flooring. Available shapes are L Shape, Rectangle, and U Shape. Finishes include Natural Maple, Mocha Cherry, White, and Harvest Cherry. Meets ANSI/BIFMA quality test standards. Dimensions vary per style.

    Click for more
  • AmpliVox Huddle Table

    AmpliVox Huddle Table
    See all 1 items in product family
    AmpliVox Collaboration Huddle ADA Conference Table with USB and AC Power Receptacles

    AmpliVox has designed the Huddle Table to meet the ADA precise standards for accessible design. The maple colored top surface is made of high pressure laminate that is scratch and impact resistant. The table includes two USB and AC power receptacles. Each receptacle includes: two AC power outlets, two USB Power Ports and one USB Network Port. A 6 ft. power cord connects to main power source. A two inch circular cut out at the end of the table allows for mounting of flat panel monitor/TV stands (sold separately). Leveling guides keep the table leveled on any surface. The AmpliVox Collaboration Huddle Table ships ready to assemble for lower shipping cost and is easily assembled at the final location.

    Click for more