Shrink Wrap Systems

Shrink Tunnel Machine
| Compare | Image | Material | Weight | Seal Length | Seal Width | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 240 lbs | - | - | 220 - 240 V | WBB2254513 | $3,649.00 |

I Bar Sealer w/ Film Roller & Round Wire

L Bar Sealer w/ Film Roller

Shrink Wrap Kit

I Bar Sealer w/ Sliding Cutter & Film Roller
Related Products
Variable temperature control allows for adjustment of the heat settings Built-in overload protection shuts the heating element down and prevents burn up Built-in hang ring adds a convenient storage feature Built-in innovative kickstand support provides greater stability and prevents tip over Cord Protector keeps the cord from tearing away from the housing Ergonomic comfort grip provides greater comfort for long hours of use Separate Internal Components allows maintenance on both the motor and the heating element Lightweight and Compact design weighs only 2.1 lbs Manufacturers Warranty 90 ...
The economy heat gun is ideal for completing the final step in your shrink wrapping operation. For higher production shrink wrapping, refer to the Sealer Sales Shrink Tunnels. Note: When heat gun is not in use, place the heat gun on its heel so that the nozzle is pointing towards the sky for proper cooling. Laying flat on a table will cause the heat to be left in the mechanics of the heat gun. Type A USA plug (included). Features: Shrinks PVC, POF, PET or PP film uniformly and tightly around objects to produce form-fitting tamper proof packages Value-priced model for low shrink wrapping ...
The Wagner FURNO 700 heat gun is suited to the heavy DIY'er who knows how to use these power tools. The heating gun has the most precise temperature settings and multiple fan speeds to help accomplish many projects that require heat. This high power heat gun comes with additional accessory nozzles, making it easy to tackle a variety of projects such as softening putty and caulk, declouding headlights, removing decals, molding hockey skates, removing crayon from walls, waxing skis, remove ceiling paint, stripping paint and thawing frozen pipes. Features: Temperature settings range from ...
LCD Display allows user to adjust temperature within 50 degree increments Built-in overload protection shuts the heating element down and prevents burn up Built-in hang ring adds a convenient storage feature Cord Protector keeps the cord from tearing away from the housing Built-in innovative kickstand support provides greater stability and prevents tip over Ergonomic comfort grip provides greater comfort for long hours of use Lightweight and Compact design weighs only 2.1 lbs Manufacturers Warranty 90 Day Money Back Guarantee 1 Year Free Service Contract 3 Year Limited Warranty
The Wagner FURNO 300 dual temperature heat gun is an affordable heat gun that can be used for dozens of applications that require heat. Ideal for projects like: loosening rusty bolts, waxing surfboard, defrosting freezer, desoldering pipes, insulating windows, bending pvc pipes. Features: Two temperature settings: 750°F and 1100°F 1200 Watts/4100 BTUs Ergonomic design for comfort and balance to reduce fatigue Side bars prevent the hot nozzle from touching the work surface Integrated stand for safe hands-free operation Hanging loop for storage