Shrink Wrap Systems

Shrink Tunnel Machine
| Compare | Image | Material | Weight | Seal Length | Seal Width | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 240 lbs | - | - | 220 - 240 V | WBB2254513 | $3,649.00 |

I Bar Sealer w/ Film Roller & Round Wire

L Bar Sealer w/ Film Roller

Shrink Wrap Kit

I Bar Sealer w/ Sliding Cutter & Film Roller
Related Products
The economy heat gun is ideal for completing the final step in your shrink wrapping operation. For higher production shrink wrapping, refer to the Sealer Sales Shrink Tunnels. Note: When heat gun is not in use, place the heat gun on its heel so that the nozzle is pointing towards the sky for proper cooling. Laying flat on a table will cause the heat to be left in the mechanics of the heat gun. Type A USA plug (included). Features: Shrinks PVC, POF, PET or PP film uniformly and tightly around objects to produce form-fitting tamper proof packages Value-priced model for low shrink wrapping ...
Used with the Ripack 2200 or 3000 propane fired heat tool.**You must switch out the igniter that comes with the Heat Tool (has a black button) and replace it with the igniter designed for the extension (has a red button)**Quick and easy assembly. All components are integrated and protected from the environment. Use extensions to work quickly and easily. Extensions work great for shrink wrapping low pallets, working difficult to reach places or narrow spots and for winterizing boats or protection of large equipment or buildings. Ship Weight: 2.5 lbs.
The Wagner FURNO 700 heat gun is suited to the heavy DIY'er who knows how to use these power tools. The heating gun has the most precise temperature settings and multiple fan speeds to help accomplish many projects that require heat. This high power heat gun comes with additional accessory nozzles, making it easy to tackle a variety of projects such as softening putty and caulk, declouding headlights, removing decals, molding hockey skates, removing crayon from walls, waxing skis, remove ceiling paint, stripping paint and thawing frozen pipes. Features: Temperature settings range from ...
The Wagner FURNO 300 dual temperature heat gun is an affordable heat gun that can be used for dozens of applications that require heat. Ideal for projects like: loosening rusty bolts, waxing surfboard, defrosting freezer, desoldering pipes, insulating windows, bending pvc pipes. Features: Two temperature settings: 750°F and 1100°F 1200 Watts/4100 BTUs Ergonomic design for comfort and balance to reduce fatigue Side bars prevent the hot nozzle from touching the work surface Integrated stand for safe hands-free operation Hanging loop for storage
The Wagner FURNO 500 heat gun takes the guesswork out of heating the most common applications. It's a multiple temperature settings heat gun that can be used for countless projects. This heat tool is great for stripping paint, softening adhesives and caulk, remove bumper stickers, electric heat-shrink tubes, restoring auto trim, waxing snowboards, drying spackle, plexiglass shapes and refreshing faded plastic. Features: 12 temperature settings from 150°F to 1200°F Graphic LED screen with push-button controls Two fan settings and cool-down mode 1500 Watts/5100 BTUs Includes two nozzles ...