Kit includes:
- Heat Tool with back-up igniter (igniter is black in color)
- 26′ propane hose
- Securipack-combined fail-safe regulator
- Wrench for tightening fittings
- Durable carrying bag
Product Details
| Assembly Required | No |
| Type | Heat Tool |
| Airflow | 39-70 CFM |
| Wattage | 80000 W |
| Description | Propane Heat Tool |
| Color | Multi-colored |
| Power Supply | Propane |
| Manufacturers Part Number | DS-RPK3000 |
| BTU | 260000 |
| Brand | Ripack |
Warranty
| Warranty | 10 |