Browse Pipe Fittings

(10,788 items)

Narrow Your Results

Availability

Special Price

Brand

Price

Go

Recently Viewed

Categories

  • Brass Elbows

    Brass Elbows
    See all 100 items in product family
    Brass Elbows Are Used For Air, Liquid And Gas Pipe Fitting And Plumbing Applications.

    Brass Elbows are solidly made for long lasting durability and dependability. Yellow Barstock fittings have a smooth surface, clean finish, offer higher pressure ratings and have a fair resistance to vibration and pipe movement. Chrome Plated fittings offer superior corrosion resistance and relative softness allows for easy installation and a tight seal. Easy to clean, do not attract dirt and bacteria and maintain a shiny finish. Various elbow types include 45 Degree, 45 Degree Street, 90 Degree, 90 Degree Street and 90 Degree Reducing and are available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4 and 2 inch sizes with FNPT and MNPT X FNPT connection types.

    Click for more
  • Red Brass Seamless Schedule 40 Pipe Nipples

    Red Brass Seamless Schedule 40 Pipe Nipples
    See all 376 items in product family
    Red Brass Seamless Standard Pipe Nipples

    Brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezinctify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Available in a wide selection of 1/8 to 4 inch diameters and 1/8 to 1-1/2 inch lengths.

    Click for more
  • Red Brass Seamless Schedule 80 Pipe Nipples

    Red Brass Seamless Schedule 80 Pipe Nipples
    See all 118 items in product family
    Red Brass Seamless Schedule 80 Pipe Nipples Offer Quality Fittings For Commercial And Residential Water, Oil, Gas And Other Plumbing Applications.

    Red Brass Seamless Schedule 80 Pipe Nipples are durably manufactured to the exacting standards of ASTM B-687 for long lasting reliability and corrosion resistance. Standard nipple threads are NPT National (American) Pipe Taper threads for a dependable and high quality fit. Available sizes are 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, and 4 inches. Pipe lengths range from Close to 6 inches. Package quantities are 1, 4, 5, 10, 25, 50, 75, and 100.

    Click for more
  • Add-A-Tee Adapters

    Add-A-Tee Adapters
    See all 4 items in product family
    Add-A-Tee Adapters Provide Additional Outlet To Any Water Supply Valve.

    Add-A-Tee Adapters are made of brass for long lasting durability. Includes quick connect captured nut to attach additional outlet to valve. Contains less than 0.25% weighted average lead content on wetted surfaces. Finish is Brass. Inlet connections sizes are 3/8 in. and 1/2 in.. Inlet type is O.D.. Outlet connection sizes are 3/8 in. and 1/2 in.. Package quantity is 6.

    Click for more
  • Brass Caps & Plugs

    Brass Caps & Plugs
    See all 55 items in product family
    Merit Brass Caps Are Used For Air, Liquid And Gas Pipe Fitting Applications.

    Merit Brass Caps are solidly made for long lasting durability and dependability. Brass Yellow Barstock Caps are machined from extruded barstock. The extrusion process produces a fitting that is nonporous and stronger in its longitudinal direction. Smooth surface and clean finish offer higher pressure ratings. Fair resistance to vibration and pipe movement depending on conditions. Used for use with air, liquid and gasses. Available in 1/8 and 1/4 inch sizes. Chrome Plated Brass Pipe Fitting Caps can be utilized in low pressure applications for water oil and gas (W.O.G.). Pressure ratings of 125 psi for steam and 200 psi for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. Chrome plating offers superior corrosion resistance and material's relative softness allows for easy installation and a tight seal. Easy to clean, do not attract dirt and bacteria and maintain a shiny finish. Available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4 and 2 inch sizes.

    Click for more
  • Chrome Plated Brass Nipples

    Chrome Plated Brass Nipples
    See all 157 items in product family
    Chrome Plated Brass Nipples Are Used For Water In Commercial Plumbing And OEM Applications, As Well As Oil, Gas And Steam Applications.

    Chrome Plated Brass Nipples are produced from Seamless Red Brass Pipe, Alloy 230 to provide long lasting durability. Chrome Plated brass nipples are easier to machine, less brittle to work with and will not dezincify. Corrosion resistance from water and heat; resists attack from salt water and acids, minerals and peaty soils contained in water. Brass doe snot attract dirt and bacteria so they are easy to clean and maintain shiny finish. Available sizes range from Lengths range from 3/4" - 12" and Close.
    Click for more
  • Couplings

    Couplings
    See all 74 items in product family
    Crossings Are Used For Use With Air, Liquid And Gas Applications.

    Crossings are made of chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Available in a variety of sizes from 1/8 in. to 1-1/2 in.. Color finishes are Yellow Brass and Chrome. Package quantities are 5, 10 and 25.

    Click for more
  • Crosses

    Crosses
    See all 15 items in product family
    Crosses Are Used For Use With Air, Liquid And Gas Applications.

    Crosses are made of chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Available in a variety of sizes from 1/8 in. to 1-1/2 in.. Color finishes are Yellow Brass and Chrome. Package quantities are 5, 10 and 25.

    Click for more
  • Floor Flanges

    Floor Flanges
    See all 18 items in product family
    Floor Flanges Are Used For Use In Low Pressure Applications For Water, Oil And Gas.

    Floor Flanges are made of chrome plated brass for strength and long lasting durability. Offers pressure ratings of 125 psi for steam and 200 for W.O.G. . Provides superior corrosion resistance. Material's relative softness allows for easy installation and tight seal. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Meets ANSI B 1.20.1 and ANSI B 16.15 certifications. Available in a variety of sizes from 1/8 in. to 2 in.. Connection type is NPT Female. Color finish is Chrome. Package quantities are 5, 10 and 25.

    Click for more
  • Hex Bushings

    Hex Bushings
    See all 61 items in product family
    Hex Bushings Are Used For Connecting Pipes In A Variety Of Plumbing Applications.

    Hex Bushings are made of brass, chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Available in a variety of sizes from 1/4 in. to 2 in. x 1-1/2 in.. Color finishes are Brass and Chrome. Package quantities are 10 and 25.

    Click for more
  • Hex Plugs

    Hex Plugs
    See all 10 items in product family
    Hex Plugs Are Used For Commercial And Residential Pipe Fitting Applications.

    Hex Plugs are made of brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Fitting types are Hex Countersunk Plug and Hex Head Plug. Sizes are 1/8 in., 1/4 in., 3/8 in., 1/2 in. and 3/4 in.. Color finishes are Brass and Yellow Brass. Package quantity is 25.

    Click for more
  • Lead Free Brass Straight Connectors

    Lead Free Brass Straight Connectors
    See all 5 items in product family
    Fiat Drop-In Laundry Sinks Are Used For Laundry Rooms And Maintenance Rooms In A Variety Of Commercial, Institutional And Industrial Applications.

    Fiat drop-in laundry sinks are made of composite acrylic Molded Stone for long-lasting durability. They feature fire-retardant construction for improved dependability. They are designed for countertop installation. Self-rimming flange and locking corner bars provide improved stability. Molded strainer and plug are used for hand-washing fabric and clothing. Extra-deep basin for heavy-duty washing applications. Square shape for improved space utilization. Sizes, drains and dimensions vary per model. Available color is White.

    Click for more
  • Locknuts

    Locknuts
    See all 15 items in product family
    Locknuts Are Used For Use With Air, Liquid And Gas Applications.

    Locknuts are made of chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Available in a variety of sizes from 1/8 in. to 1-1/2 in.. Color finishes are Yellow Brass and Chrome. Package quantities are 10 and 25.

    Click for more
  • Tees

    Tees
    See all 71 items in product family
    Tees Are Used For Pipe Fitting Applications For Air, Liquid And Gasses.

    Tees are made of chrome plated brass and yellow brass for strength and long lasting durability. Brass barstock fittings machined from extruded barstock. Nonporous and stronger in its longitudinal direction. Provides smooth surface and clean finish and offers higher pressure ratings. Fairly resistant to vibration and pipe movement depending on conditions. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Utilized in low pressure applications for water oil and gas (W.O.G.). Offers pressure ratings of 125 psi for steam and 200 for W.O.G. Meets ANSI B 1.20.1 and ANSI B 16.15 certifications. Fitting types are Tee, Street Tee and Reducing Tee. Available in a variety of sizes from 1/8 in. to 2 in.. Color finishes are Yellow Brass and Chrome. Package quantities are 5, 10 and 25.

    Click for more
  • Unions

    Unions
    See all 26 items in product family
    Unions Are Designed For Commercial And Residential Plumbing Applications.

    Unions are made of chrome plated brass for strength and long lasting durability. Offers pressure ratings of 125 psi for steam and 200 for W.O.G. . Provides superior corrosion resistance. Material's relative softness allows for easy installation and tight seal. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Meets ANSI B 1.20.1 and ANSI B 16.15 certifications. Available in a variety of sizes from 1/4 in. to 2 in.. Connection type is NPT Female. Color finish is Chrome. Package quantities are 5, 10 and 25.

    Click for more