Water Pressure Boosters
Water pressure booster kits come equipped with everything necessary to restore lost pressure caused by high flow. AMT multistage booster pumps are designed to increase water pressure, even with significantly wide variations in flow or pressure. Industrial water pressure boosters feature a pre-wired control panel, performance data, and easy installation. They are ideal for use in commercial or industrial applications.
Most Relevant

Flotec Cast Iron Multistage Booster Pump
| Compare | Image | Discharge Connection Type | Discharge Connection Size | Gallons per Minute | Voltage | Horsepower | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | FNPT | 3/4 in | 13.0 gal/min | 115/230 V | 3/4 HP | 12-9/16 in | Ships Same Day WBB2225025 | $869.00 | ||
![]() | FNPT | 3/4 in | 13.0 gal/min | 115/230 V | 1 HP | 12-9/16 in | Ships Same Day WBB2225021 | $1,599.00 | ||
![]() | FNPT | 3/4 in | 13.0 gal/min | 115/230 V | 1/2 HP | 12-9/16 in | Ships Same Day WBB2225022 | $1,075.00 |

AquaMotion Pressure Booster Pump
AMT Multistage Booster Pumps

AMT Multistage Booster Pumpers are designed to handle high-pressure, low flow liquid transfer applications where no suction lift is required. These booster pumps have a rugged stainless steel construction that provides strength and corrosion resistance making them ideal for outdoor environments. Water pressure booster pump dimensions vary per model.