Browse Pumps

(1,746 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Phase

Maximum Diameter Solids Inches

  • Less...
  • More...

Cord Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Submersible Effluent Pumps With Solid Handling Capability

    Submersible Effluent Pumps With Solid Handling Capability
    See all 74 items in product family
    Submersible Effluent Pumps With Solid Handling Capability Are Designed to Transfer Waste Water For Residential, Commercial, Industrial, and Other Related Applications.

    These effluent pumps may be used for light to medium transfer demands including dewatering, effluent waste, and gray water that must be moved from a collection area to sewer lines, septic lines, or drainage areas. The motors are thermally protected against overload while improving performance and energy efficiency. The submersible design is convenient for quiet operation and location proximity. The plastic, steel, or cast iron construction materials ensure years of reliable service. The pumps are available in a variety of switch types, connection sizes, and voltages. Dimensions vary per model.

    Click for more
  • Submersible Sump Pumps, No Solids

    Submersible Sump Pumps, No Solids
    See all 32 items in product family
    Submersible Sump Pumps, No Solids Are Designed to Transfer and Remove Waste Water For Various Applications Including Residential, Commercial, Industrial, and more.

    These sump pumps support dewatering, water transfer, wastewater removal, or drainage for dishwashers, wet bars, showers, laundry facilities, and other similar environments. The submersible design is convenient for quiet operation and location proximity. The units are made of multiple materials including aluminum, steel, thermoplastic, or cast iron for strength and durability. The sump pump includes an overload protector improving high-output performance for energy efficiency. Pump types and dimensions vary per model.

    Click for more
  • Non-Sumbersible Sump Pumps, No Solids

    Non-Sumbersible Sump Pumps, No Solids
    See all 9 items in product family
    Zoeller High Capacity Non-Submersible Sump Pump Is Used For Removing Water From Water Heaters, Power Washing, Water Transfer And Adding Propylene Glycol Antifreeze To Radiant Heating Lines.

    Zoeller High Capacity Non-Submersible Sump Pump is solidly manufactured for long lasting durability and dependability. High capacity, 1/2 horsepower unit includes lead free 3/4 inch NPT brass garden hose adapters, suction screen and extra set of brushes. Handle on prime plug allows for easy priming with no tools required. Cast iron pump housing and thermoplastic impeller. Permanently lubricated ball bearings. On/off switch on motor housing.

    Click for more
  • High Temperature Submersible Effluent Pumps

    High Temperature Submersible Effluent Pumps
    See all 3 items in product family
    High Temperature Submersible Effluent Pumps Are Used For Light Commercial And Industrial Liquid Waste Transfer Or Circulation Applications.

    High Temperature Submersible Effluent Pumps are solidly manufactured for long lasting durability and dependability. Little Giant® brand pumps can be used to transfer or circulate wastewater up to 200° Fahrenheit and can handle 3/4 inch solids. Continuous duty rated. Available in Manual model or Automatic model with integral float switch has an 10 to 12 inch "on" level and 2 to 4 inch "off" level. Zoeller brand automatic pump has float operated mechanical switch box mounted on discharge pipe above the operating level. Mechanical seal has NI-Resist rotary face and high temperature Viton® gaskets. Corrosion-resistant powder coated epoxy finish.

    Click for more
  • Septic Tank Sump Pumps

    Septic Tank Sump Pumps
    See all 3 items in product family
    Zoeller Septic Tank Sump Pumps Are Used For Use In Residential Or Light Commercial Groundwater Or Effluent Removal or Transfer Applications.

    Zoeller Septic Tank Sump Pumps are made of solid Cast Iron construction with Bronze or Engineered Plastic impeller material for long lasting use, durability and dependability. Various models available for particular need or application include units with 1/2 or 1 horsepower, 61, 72, 86, 93 or 100 gallons per minute (GPM) pumping capacities and 10, 15 or 20 foot length cords. Dimensional sizes vary per model.

    Click for more
  • Pedestal Sump Pumps

    Pedestal Sump Pumps
    See all 10 items in product family
    Pedestal Sump Pumps Are Designed For Indoor Dewatering Applications Including Residential, Commercial, Industrial, and Other Related Environments.

    The sump pump motor reduces the carbon footprint while improving energy efficiency for long term reliability. The pumps are made of multiple materials including thermoplastic, steel, and cast iron for lasting dependability. The adjustable float switch allows convenient user accessibility and adjustability. Units can support debris up to 3/8" in size. Includes an 8' cord for location versatility. Dimensions vary per model.

    Click for more
  • Eco-Flo ECO-ONE Battery Back-Up Systems

    Eco-Flo ECO-ONE Battery Back-Up Systems
    See all 1 items in product family
    Eco-Flo ECO-ONE Battery Back-Up Systems Provide A Low Carbon Footprint For Flood Maintenance And Protection.

    Eco-Flo ECO-ONE Battery Back-Up Systems are solidly made for long lasting strength and durability. Submersible units facilitate dependable, quiet operation. The ECO-ONE system includes: 3/10 horsepower high efficiency, heavy duty water pump (ECD30V) with vertical on/off water switch. Pump uses 50% of the energy used by many other pumps. AC powered and large, eliminating need for DC powered, smaller bilge pumps inadequate to handle sump water volume. User Friendly Inverter with unique information panel helpful in monitoring/troubleshooting the system. Battery box and connecting hardware and wires for easy installation. Note: battery is not provided. Recommended battery is a deep cycle maintenance free marine grade battery. System is fully automatic converting DC battery power to AC power during power outages and AC to power the pump and provide DC to charge batteries once power is restored. When using fully charged, recommended battery pump can operate 12-20 hours (assumes 20% duty cycle, i.e. pump on 12 minutes of every hour. System available with Pump and Inverter only. Battery Back Up w/DC Pump also available.

    Click for more
  • Diaphragm Pump

    Diaphragm Pump
    See all 53 items in product family
    Diaphragm Pump is Designed to Transfer Fluids For Commercial, Industrial, Plumbing, and Other Related Environments.

    The air operated double diaphragm design is easily maintained with readily available parts making it low maintenance and cost effective. The proprietary shaft O-ring seals are a non-stalling design ensuring years of consistent performance and reliability. These pumps are made of multiple materials including stainless steel, aluminum, and iron for durability. Units are water resistant and easy to install. Dimensions vary per model.

    Click for more