Browse Sinks & Washfountains

(1,573 items)

Narrow Your Results

ADA Compliant

Mounting Type

Steel Gauge

Brand

Price

Go

Recently Viewed

Categories

  • Houzer Undermount Bar Sinks

    Houzer Undermount Bar Sinks
    See all 18 items in product family
    Houzer Undermount Bar Sink Saves Space In Small Kitchens Or Prep Areas.

    Undermount Bar Sinks are made of either porcelain enamel steel or stainless steel for long lasting performance and attractive style. Porcelain Enamel Steel Sink includes smooth non-porous surface that is stain, chip and scratch-resistant. Durable Type 304 Stainless Steel Sink resists rust, corrosion and heavy use in busy bars or prep kitchens. Prep sinks mount underneath the counter leaving plenty of room to stage food, rinse glassware and more. Mounting clips, template and instructions are included. Dimensions vary by model.

    Click for more
  • Metal Bar Sinks

    Metal Bar Sinks
    See all 4 items in product family
    Metal Bar Sinks Offer Multiple Compartments For Busing And Washing Barware, Dishes, And Silverware.

    Metal Bar Sinks have seamless stainless steel bowls and drainboards, back splashes and optional side splashes. 18 gauge steel legs are 1-5/8" diameter with adjustable bullet feet. 3-comparment models include 1 spout type 12" faucet. 4-comparment models include 2 spout type 6" faucets. NSF certified.

    Click for more
  • Houzer Drop In Bar Sinks

    Houzer Drop In Bar Sinks
    See all 9 items in product family
    Houzer Drop In Bar Sinks And Ice Bins Are Popular In Bars, Restaurants And Commercial Eateries .

    Drop In Bar Sinks are made of either stainless steel or granite for long lasting performance and attractive style. Corrosion-resistant Stainless Steel Sinks and Ice Bins withstand the toughest abuse in busy bars or prep kitchens. Granite Sinks include a non-porous surface that is stain-resistant as well as hygienic, anti-bacterial and easy to clean. Prep sinks mount underneath the counter leaving plenty of room to stage food, rinse glassware and more. Dimensions vary by model.

    Click for more