Browse Valves

(1,863 items)

Narrow Your Results

Availability

Max Water Pressure

Size

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Pressure Reducing Valve

    Pressure Reducing Valve
    See all 19 items in product family
    Pressure Reducing Valve Is Used For Applications Including Residential, Commercial, Industrial And More.

    Pressure reducing valve is made of bronze for long lasting durability and corrosion resistance. Valves prevent backsiphonage of contaminated water into potable water supplies. Units reduce high inlet pressure to a lower outlet pressure. Compact modular design allows ergonomic single access maintenance for in-line repairs. Connection types are FNPT and NPT. Maximum pressures are 175 and 300 psi. Maximum temperatures are 140°F, 160°F and 180°F. Dimensions vary per model.

    Click for more
  • Wye Strainers

    Wye Strainers
    See all 5 items in product family
    Wye Strainers remove debris from liquid and gas lines by means of a perforated screen. Strainers are used for treating water for residential and commercial irrigation, swimming pools, cooling tower water and more. Strainers may be used for steam applications such as sterilizers, traps, control valves and more. Strainers handle up to 300WOG Max Pressure. Available in sizes ranging from 1/2" to 2".

    Click for more
  • Dake Couplings Water Meter Couplings

    Dake Couplings Water Meter Couplings
    See all 7 items in product family
    Ideal For for municipal and residential utility water meters.

    LF Series couplings are made of Copper Development Association (CDA) number C89833 as listed in ANSI/AWWA C800-08 Standard.

    Click for more
  • Dake Couplings Water Meter Flanges

    Dake Couplings Water Meter Flanges
    See all 6 items in product family
    Ideal For for municipal and residential utility water meters.

    LF Series Water Meter Flanges are made of Copper Development Association (CDA) number C89833 as listed in ANSI/AWWA C800-08 Standard.

    Click for more
  • Siamese Connection Valve

    Siamese Connection Valve
    See all 4 items in product family
    Siamese Connection Valves Are Used For A Variety Of Water Control Applications.

    Siamese Connection Valves are made of brass or die cast for long lasting durability and dependability. Siamese valve used to allow two or more smaller lines to supply one larger line. Other plumbing, toilet and urinal repair parts available. Types are Siamese Connection and Siamese Connection w/Shutoff. Size is 3/4 in.. Color finish is Brass. Package quantities are 9, 10, 18 and 24.

    Click for more