Browse Hose & Cord Reels

(651 items)

Recently Viewed

Categories

  • Garden Hoses

    Garden Hoses
    See all 12 items in product family
    Commercial Duty Garden Hoses Are Used For Landscaping, Construction Sites, Workshops And More.

    Commercial Duty Garden Hoses are available in several styles. Pro-Flow Heavy Duty Professional Garden Hoses are made using heavy-duty PVC material with a "continuous flow" design on the inner tube. Anti-bacterial lining prevents deterioration and extends hose life. Available in lengths of 50', 75' or 100'. Hot Water Rubber Garden Hoses are made for use with hot water in cleaning applications or on job sites. Hoses provide maximum performance with water temperatures up to 160°F and up to 100 PSI operating pressure. Kink-Resistant Garden Hoses are made with medium-duty PVC material and a rigid interior spine to protect from kinking. Rubber Commercial Duty Garden Hoses are made using EDPM, a synthetic rubber blend for lasting strength in a variety of work environments. Site Safe High Visibility Garden Hoses are made with a poly sleeve and brass couplings, and coated in medium-duty PVC material with high-visibility colorant. High-Capacity Garden Hose Wagons (hoses sold separately) can hold up to 400' of 5/8" garden hose. Wagons feature all-steel build with four tubed tires for easy transport.

    Click for more
  • Garden Hose Reels

    Garden Hose Reels
    See all 6 items in product family
    Heavy Duty Outdoor Hose Reels Provide Convenient Storage For Garden Hoses Of Various Sizes.

    Heavy Duty Outdoor Hose Reels allow easy and safe storage of garden hoses. Hose reels come in a variety of styles to accommodate various hose sizes. Wall-Mount Hose Reels are available in two different styles, both with a capacity of 225' of 5/8" hose. Retractable Reels are free-standing for easy portability, and feature seven-position bracket to lock reels in place or swivel freely on up to 135°. Retractable reels are available with 50' or 60' hose length capacities. Hose Reel With Smart Trak are available in wall-mount hose reel, or in several models with built-in hose storage bin. Mobile hose reels are available in a two-wheel Hose Reel Cart (leader hose included), as well as a four-wheel High-Capacity Garden Hose Wagon (hose sold separately).

    Click for more
  • Garden Hose Nozzles & Accessories

    Garden Hose Nozzles & Accessories
    See all 8 items in product family
    Garden Hose Nozzles And Accessories Are Used For Gardening, Landscaping And More.

    Garden hose nozzles and accessories are made of high quality materials for long lasting durability and dependability. Units provide ergonomic water access for outdoor lawn care and maintenance. Hose nozzles feature adjustable action triggers for target and pressure control. Adjustable valves allow convenient water pressure control. Accommodates all garden hoses for operator ease. Available types include Coupling, Hose Caps, Hose Mender, Nozzle, Nozzle Set, Repair Coupling, Shut-off Valve, Spray/Mixer Bottle and more. Styles are 5 Pattern Adjustable, 7 Pattern Adjustable, 8 Pattern Adjustable, 9 Pattern Adjustable, Adjustable Spray Pistol Grip, Chemical Applicator, End Caps, Fan Spray and more. Color finishes are Black, Blue, Brass, Brass/Black, Cast Zinc, Green, Red, Silver and more. Dimensions vary per model.

    Click for more
Featured Items