- 4-Outlet Manifold Assembly w/Safety Relief Valve (1/4" Schrader Style)
- 3000 PSI Regulator
- Dual Pressure Gauges
- CGA-346 Connection
- Low Pressure Alarm Whistle Set at 500 PSI
- For use with AC-300
Air Systems International 4-Outlet Breathing Air Regulator/Manifold, 3000 PSI, Schrader, HP-CW1-346
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,209.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Color | Gold |
| People Served | 4 |
| For Use With | Supplied Air Systems, Cylinders |
| Includes | Regulator, Manifold, 4 Fittings, Low Pressure Alarm |
| Material | Plastic, Metal |
| Package Quantity | 1 |
| Description | Breathing Air Regulator/Manifold Assembly Complete |
| Manufacturers Part Number | HP-CW1-346-Schrader |
| PSI | 3000 psi |
| Couplers | Schrader |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |