- High Pressure Flexible Hose
- CGA-347 Wrench-Tight Stem & Nut
- Tee
- For Use in Cascade Fill Assemblies
- For use with AC-444, RG-5000, RG-5000-2Y
Air Systems International 30" Connecting Whip w/Tee, CGA-347, 5000 PSI, CW-30HP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Material | PVC, Metal |
| Package Quantity | 1 |
| Description | Connect Whip With Tee |
| Color | Black |
| Manufacturers Part Number | CW-30HP |
| PSI | 5000 psi |
| For Use With | Air Cylinders |
| Couplers | CGA-347 Stem and Nut |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |