Browse Security & Access Control

(4,457 items)

Recently Viewed

Categories

  • Air Brake Glad Hand Locks

    Air Brake Glad Hand Locks
    See all 4 items in product family
    Air Brake Glad Hand Locks Help Prevent Unscheduled Departures from your Dock Bay.

    Glad hand locks are the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load.

    Choose Molded Plastic Glad Hand Locks for high-volume docks or Cast Aluminum Glad Locks for extra safety protection.

    Air brake locks can be ordered Keyed Alike for master key applications or Keyed Different for individual trailer security.

    Note: Maximum Key Differential is Limited to 60 Individual Keys on Keyed Different Models.
    Click for more
  • Trailer King Pin Locks

    Trailer King Pin Locks
    See all 2 items in product family
    Prevent Hijacking And Provide Security For Spotted Trailers And RV's With King Pin Locks.

    Fifth wheel locks feature strong steel housing that fits over standard sized King Pin. This trailer theft deterrent device is shaped to prevent jamming the fifth wheel in case of inadvertent hook up. Cylinder lock prevents removal without key. Cup shaped iron casting keeps your hands clean. King pin locks include yellow safety flag.

    Note: Maximum Key Differential is Limited to 17 Individual Keys on Keyed Different Model.
    Click for more
  • Container Seals & Trailer Locks

    Container Seals & Trailer Locks
    See all 1 items in product family
    Trailer Locks Secure A Variety Of Containers For Truck Doors, Trailers And More.

    Trailer Locks secure a variety of containers. Typical applications include truck doors, trailer doors, rail car doors. The Trailer Lock Power Lever makes short work of stubborn container door handles that are difficult to move because of their small size and are often jammed, especially in snow and ice conditions.

    Click for more
  • JENDYK Universal Air Brake Truck Locks

    JENDYK Universal Air Brake Truck Locks
    See all 6 items in product family
    JENDYK Universal Air Brake Truck Locks Are Used For Almost All Truck Locks to Reduce Theft. JENDYK Universal Air Brake Truck Locks are made of cast aluminum to provide long lasting durability. Used by drivers, truck dealers, repair shops, mechanics, fleets and more to secure trucks on the road or in truck yards. The air brake lock is designed to fit almost all truck locks, including those with curved dash boards and oversized knobs. Reduces risk of theft when on the road or in the truck yard. Available types are Keyed Alike, Keyed Differently and Keyed Differently w/Master Key. Styles are Double Knob or Single Knob.Lengths are 3-1/2" or 5-1/2". Other dimensions vary per style.

    Click for more
  • Truck & Cable Seals

    Truck & Cable Seals
    See all 9 items in product family
    Truck and Cable Seals Prevent Unauthorized Access For Automotive, Storage, and Transport Applications.

    These truck and cable seals are tamper resistant and designed to secure trailer doors and other transport equipment. The seals are made of aluminum or plastic making them both strong and durable for indoor and outdoor environments. Some models have serialized numbers for easy identification, inventory, and tracking. They must be cut to be removed. Colors vary per model. Sold in package quantities of 100.
    • Aluminum or plastic construction
    • Serialized numbers
    • Package quantity of 100
    Click for more