Grease Hose Reels
Width
Type
Length
Color
Price
PSI
3000 psi
Reel Hose Length Capacity
100 ft
Width
28.75 in
Height
26.25 in
Competitor Hand Crank Hose Reel: 3/4" I.D., 100' Hose Capacity, Less Hose, 3000 PSI
PSI
3000 psi
Reel Hose Length Capacity
100 ft
Width
27.25 in
Height
18.13 in
Competitor Hand Crank Hose Reel: 1/2" I.D., 200' Hose Capacity, Less Hose, 3000 PSI
PSI
3000 psi
Reel Hose Length Capacity
200 ft
Width
27.75 in
Height
18.13 in
117-3-250, Challenger Hand Crank Hose Reel: 3/8" I.D., 250' Hose Capacity, Less Hose, 4000 PSI
PSI
4000 psi
Reel Hose Length Capacity
250 ft
Width
17 in
Height
17 in
Coxreels C-HP-330-330 3/8"x30' 4000PSI Dual Purpose Spring Retractable High Pressure Steel Hose Reel
PSI
4000 psi
Reel Hose Length Capacity
30 ft
Width
12-1/2 in
Height
18-5/8 in
PSI
3000 psi
Reel Hose Length Capacity
100 ft
Width
21-3/4 in
Height
18-3/4 in