Grease Hose Reels
Width
Type
Length
Color
Price
Reelcraft 7450 OHP 1/4"x50' 5000 PSI Heavy Duty Spring Retractable High Pressure Grease Hose Reel
PSI
5000 psi
Reel Hose Length Capacity
50 ft
Width
7 in
Height
20-1/4 in
PSI
3000 psi
Reel Hose Length Capacity
100 ft
Width
28.75 in
Height
26.25 in
Competitor Hand Crank Hose Reel: 3/4" I.D., 100' Hose Capacity, Less Hose, 3000 PSI
PSI
3000 psi
Reel Hose Length Capacity
100 ft
Width
27.25 in
Height
18.13 in
Competitor Hand Crank Hose Reel: 1/2" I.D., 200' Hose Capacity, Less Hose, 3000 PSI
PSI
3000 psi
Reel Hose Length Capacity
200 ft
Width
27.75 in
Height
18.13 in
1175-1-100, Challenger Hand Crank Hose Reel: 3/4" I.D., 100' Hose Capacity, Less Hose 4000 PSI
PSI
4000 psi
Reel Hose Length Capacity
100 ft
Width
23-1/4 in
Height
17 in
PSI
3000 psi
Reel Hose Length Capacity
150 ft
Width
32.75 in
Height
26.25 in