Browse Hose & Cord Reels

(653 items)

Narrow Your Results

Brand

Driver Return Type

Hose ID

Reel Hose Length Capacity Feet

Construction

Hose Material

Application

Price

Go

Recently Viewed

Categories

  • Stainless Steel Hose Reels

    Stainless Steel Hose Reels
    See all 9 items in product family
    Stainless Steel Reels Eliminate Tripping Hazards Of Hoses By Properly Storing Them Away For Food Processing, Chemical Transfer, Marine Applications And More.

    Stainless Steel Reels are made with durable stainless steel for superior resistance to corrosion. Passivated for electro-polish finish. Heavy-duty reinforced steel stamped guide arm. Heavy-duty brackets eliminate bending due to angular hose pull. Banded drive spring gives smooth automatic hose retrieval. Multi-position guide arm permits wall, floor, ceiling, pit or truck mounting. Nylon guide rollers reduce hose drag and abrasion. Pos-I-Latch maintains desired working length of the hose. All reels are permanently factory lubricated. Vibration-proof self-locking fasteners assure assembly integrity. Available hose length capacities are 25, 30, 35, 50, 75, 100, 125, 200, 225, and 300 feet. PSI ratings range between 250 and 4000. Dimensions vary per model.

    Click for more
  • Spring Retractable Pre-Rinse Reels

    Spring Retractable Pre-Rinse Reels
    See all 2 items in product family
    Reelcraft™ Pre-Rinse Reels Are Used For Use With Corrosion-Resistant Appliances In Restaurants, Schools And More.

    Reels may be mounted on walls, ceilings or under counters for easy access. Reels include lever-operated spray valve and stainless steel spring hose guard. Corrosion-resistant powder coated steel housing. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Push-Lok hose end fittings are field replaceable. Latching mechanism holds hoses at desired length. Rated for hot water up to 210°F.

    Click for more
  • Aluminum Chassis Spring Retractable Hose Reels

    Aluminum Chassis Spring Retractable Hose Reels
    See all 4 items in product family
    Aluminum Chassis Spring Retractable Hose Reels Allow Organized Hose Access and Storage For Construction, Automotive, Marine, and Other Working Applications.

    The lightweight aluminum construction ensures lasting reliability for heavy duty working environments. The ribbed aluminum discs with rolled edges allow hose to easily dispense while securing it when stowed. The blue powder coat finish provides corrosion resistance for moist and wet conditions. The multiple mounting positions allow installation and location versatility. Includes an adjustable arm guide, 8-position locking ratchet, and a cartridge style spring motor. Dimensions vary per model.

    Click for more