Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Tool Storage Carts Transport Tools And Parts Easily.
Tool Storage Carts are made of steel with reinforced sides and tops for long lasting durability and performance. Locking drawers and compartments provide security. Stores and secures valuable tools with cylinder lock and key. Full-length drawer pulls for easy retrieval. Bottom tray for tool storage includes lip edges to prevent cargo from falling. Includes 2 rigid and 2 swivel casters for easy mobility.
Mobile Project And Work Centers Provide Convenient Tool Storage And Work Surfaces For Workshops, Garages, Automotive Centers And More.
Mobile Project And Work Centers organize hand tools and hardware in durable steel and heavy duty plastic drawers for long lasting dependability. Features full extension steel drawer slides for easy access. Easy view molded-in parts compartments and metric conversion chart on body adds to convenience. Some models include pegboard on each end for added hanging storage. Built-in cord storage. 2 rigid and 2 swivel casters with brakes allow easy mobility and lock to keep work center in place. Available with 3, 5, or 7 drawers. Colors are Black, and Gray/Red, and Grey/Blue. Dimensions and weight capacities vary per model.
Knaack 44 Jobmaster® Rolling Work Bench, 800 Lbs., Steel, Tan
The Knaack Model 44 JOBMASTER® Rolling Work Bench measures 40-3/4"L and can carry the load in more ways than one. The heavy-duty top provides a handy work surface with a load capacity of 800 lbs. Inside the bench, four drawers and a half-width shelf keep things organized.
Features:
Load capacity 800 lbs.
WATCHMAN® IV Lock System with recessed lock housing for protection against theft
Lock System saves you time and money with a one-time install
Includes 4 in casters set (2 swivel; 2 rigid), four drawers and a half-width shelf
Heavy-duty 16-gauge steel construction with fully arc-welded seams
Four heavy duty drawers are rated for 50 lbs. and operate on ball bearing slides
Designed for those individuals who need a strong and durable bench with basic storage needs
The heavy-duty top works great as a work surface and for mounting pipe threaders or vices
Work benches provide secure storage on wheels
Powder-coat finish for superior durability and corrosion resistance
Sunex® 5-Drawer Tool Carts w/ FREE Bench Grinder Are Used For Applications Including Manufacturing, Industrial, Automotive, And More.
Sunex® 5-drawer tool carts w/ FREE bench grinder is made of steel and iron for long lasting durability and dependability. Carts provide convenient equipment storage, organization, and mobility. Locking casters allow ergonomic unit maneuverability and stability. Includes EVA foam drawer liners for content protection. Features powder coated finish for corrosion resistance. Bench grinder includes two grit wheels for application versatility. Wheels feature spark guard and adjustable eyeshield for user safety. Flexible work light allows directional control for user visibility. Includes mounting holes and rubber feet for mounting ease. Weight capacity is 350 lbs. Package quantity is 1. Colors are Black, Blue, and Red. UL and CSA listed. Dimensions are 36"W x 16"D x 40"H.
Drawer Liners Are Used For Applications Including Manufacturing, Commercial, DIY, And More.
Drawer liners are made of foam and vinyl for long lasting durability and corrosion resistance. Liners are designed to provide tool stability and abrasion resistance for tool chests, roller cabinets, and more. Units are resistant to most chemicals including fuel, coolants, and more. Customizes easily with scissors or utility knife. Available styles include Cut to Fit Roll and Cut to Fit Sheets. Colors are Black, Black/Red, and Blue/Yellow. Dimensions vary per model.