Cobots
Brand
Type
Color
Price
Related Products
Improve productivity with the NA-3S automatic wire feeders. These systems have been specially designed to deposit more weld metal at fast travel speeds which eliminates bottlenecks and cuts costs. Features: Operating Versatility - Easily adapt to a wide range of wire feed speeds and wire sizes Compact Units With Excellent Flexibility - Fit into simple fixtures or the most complex automated production lines Rugged Construction - Minimize downtime and maintenance costs What's Included NA-3S controls - CC SAW NA-3N Controls - CV SAW
The NA-5 automatic wire feeder for Flux cored and submerged arc welding deposits significant amounts of weld metal at fast travel speeds on thick materials. Improve productivity with the NA-5 automatic wire feeders. These systems have been specially designed to deposit more weld metal at fast travel speeds which eliminates bottlenecks and cuts costs. Features: Operating Versatility - Easily adapt to a wide range of wire feed speeds and wire sizes Compact Units With Excellent Flexibility - Fit into simple fixtures or the most complex automated production lines Rugged Construction - ...
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools. Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Precision TIG 225 welder features the widest welding ...
The Flex Feed® 74 HT (High Torque) is a heavy duty industrial semiautomatic wire feeder for general and structural fabrication. This model features a heavy duty reel stand and simple user interface. Features: Simple design including simply digital user interface that streamlines operator setup Improved isolation and environmental protection Robust connection points allow for reliable operation in tough conditions Advanced MaxTrac® 4-roll wire drive design Strong drive motor for large diameter wire applications Digital meters show actual current and voltage during welding Modularity allows ...
Designed specifically for hard automation applications, the MAXsa® 22 Feed Head delivers accurate wire feeding of large diameter submerged arc wires. Based on Lincoln's proven gearbox and cast aluminum feedplate, the MAXsa® 22 model features a 40VDC permanent magnet, high torque motor that delivers plenty of traction to push up to 7/32 in. (5.6 mm) diameter solid wire. A top speed of up to 500 ipm (12.7 m/min) can be achieved by changing the gear ratio. Features: Flexible Configuration - Can be used in single, tandem, Twinarc or multiple arc applications Closed Loop Speed Control - ...