Interion® Standard Office Cubicle Partitions

Interion® Standard Office Cubicle Partitions

Office Cubicle Partitions Create Productive, Efficient And Cost Effective Work Environments.

Interion® Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors (sold separately) to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. Panels come in blue or gray fabric options in varying widths and heights.

Standard Office Partition Panel Configurable Features:

All Fabric Panels
Panels with Partial Window
Full Window Panels
Panels with Whiteboard
1 Year Limited Warranty.
All panels are 1-3/4” thick and have an MDF wood frame with honeycomb core. Fabric panels are covered in heavy tackable, flame retardant liner to reduce noise and meet the California 117 flammability standard. All panels include adjustable leveling feet for uneven surfaces and are finished with a self-extinguishing extruded polymer frame for rigidity. All panels come in standard or add a solid wood trim which gives the panels a deluxe cherry finish. Solid wood trim adds 1-1/5" to the panel height.
Partition
Call for Customization and Installation Services!
1-888-978-7759



* FREE Shipping on these items

W"
  • W"
H"
  • H"
COLOR
  • COLOR
FEATURE
  • FEATURE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS PANEL STANDARD
W" H" COLOR FEATURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.87.166:215