Low Voltage Landscape Lighting Cables

Low Voltage Landscape Lighting Cables

Low Voltage Landscape Lighting Cable Is Used For Outdoor Landscape And Security Lighting.

Approved for direct burial applications. Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using bare annealed and stranded copper conductors with a premium grade PVC jacket material. Jacketed conductors are duplexed in a flat construction to promote easy tear-down during installation. UL/cUL listed.


COMPARE
BRAND MFG. PART # GAUGE CONDUCTORS COLOR LENGTH (FT) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.208.189:60