Mars® Low Profile LoPro Commercial Air Curtains

Mars® Low Profile LoPro Commercial Air Curtains

Mars® Low Profile LoPro Commercial Air Curtains Help Reduce Energy Costs And Enhance Sanitation. Maximum Installation heights rated for Insect Control is 7' and for Temperature Control is 8'.

Low profile commercial air curtains blend aesthetically into any facility’s décor. Perfect for any situation where unobtrusive, reliable performance is desired. Air curtains maintain environmental separation with a light flow of air that deters flying insects. Used for customer entrances, drive-up windows, concession stands. Commercial air curtains help eliminate the need for plastic strips over walk-in coolers. Lightweight design and 8” low profile offers easy installation and maintenance. Variable speed 1/6 HP motor provides an air velocity of up to 1,800. Designed for door heights of up to 8’H. Includes 3’L power cord. ETL listed. Features Corrosion-resistant, powder-coated finish . Models offered in Obsidian Black standard.For additional color finishes, as well as Steam/ water/ or Electric Heated options, please contact Global Industrial Sales Representative.


* FREE Shipping on these items

DOOR WIDTH INCHES
  • DOOR WIDTH INCHES
VOLTAGE
  • VOLTAGE
DECIBELS (DB)
  • DECIBELS (DB)
COMPARE
DOOR WIDTH INCHES DOOR HEIGHT FEET HP VOLTAGE PHASE DECIBELS (DB) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.38.2:27